Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4HFW6 Push Nut Stud Retention Steel 1/4 Inch - Pack Of 200 | AD7YVT

APPROVED VENDOR 4HFW6 Push Nut, Spring Steel, 1/4 In Fits Bolt Size, 0.388 In I.D., 17/32 In O.D., 0.016 In Thk., 200 Pk

Item: AD7YVT Model: 4HFW6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Nut
FinishZinc Plated
Fits Bolt Sizes1/4"
Inside Dia.0.388"
MaterialSpring Steel
Outside Dia.17/32"
Outside Dia. Tolerance-0.005" to +0.005"
Retaining Dia.1/4"
System Of MeasurementImperial
Thickness0.016"
Thickness Tolerance-0.003" to +0.003"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318160030
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessOutside Dia. ToleranceThickness TolerancePkg. Qty.Price
APPROVED VENDOR 4CUC7 Push Nut Stud Retention Steel 1/2 Inch - Pack Of 50 | AD6ZMR 1386380031/2"0.73"1"0.035"-0.005" to +0.005"-0.003" to +0.003"50€21.22
APPROVED VENDOR 4HFU8 Push Nut Bolt Retention Steel #6 - Pack Of 100 | AD7YVA 4HFU8#60.11"11/32"0.01"-0.01" to +0.01"-100€25.40
APPROVED VENDOR 4HFU9 Push Nut Bolt Retention Steel #8 - Pack Of 100 | AD7YVB 4HFU9#80.136"3/8"0.01"-0.01" to +0.01"-100€23.42
APPROVED VENDOR 4HFV1 Push Nut Bolt Retention Steel #10 - Pack Of 100 | AD7YVC 4HFV1#104/25"7/16"0.012"-0.01" to +0.01"-100€22.85
APPROVED VENDOR 4HFV2 Push Nut Bolt Retention Steel 1/4 Inch - Pack Of 100 | AD7YVD 4HFV21/4"1/4"1/2"0.01"-0.01" to +0.01"-100€28.03
APPROVED VENDOR 4HFV3 Push Nut Bolt Retention Steel 5/16 Inch - Pack Of 100 | AD7YVE 1386570025/16"0.274"5/8"0.013"-0.01" to +0.01"-100€29.72
APPROVED VENDOR 4HFV4 Push Nut Bolt Retention Steel 3/8 Inch - Pack Of 100 | AD7YVF 4HFV43/8"0.34"25/32"0.015"-0.01" to +0.01"-100€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4HFW6 Push Nut, Spring Steel, 1/4 In Fits Bolt Size, 0.388 In I.D., 17/32 In O.D., 0.016 In Thk., 200 Pk
€17.73 /pack