Authorized Distributor of REIKU

REIKU

Reiku is a leading provider of cable protection products for applications in aviation, ship-building, robotics and automation industries. The brand's product catalogue comprises UL- and CSA-approved conduits, connectors & fittings and conduit holders. Made from corrugated-polyamide, Reiku conduits protect cables or cords while providing effective resistance against fuels, mineral oils, alkalis and acids. The brand also manufactures strengthened conduit holders compatible with 12, 23, 29, 36 and 48 mm tubing systems. A wide range of these products and related accessories, such as locknuts, ball joints and connector ball trumpets, are available on Raptor Supplies.

See More

Request a Quote

REIKU Corrugated Tubing

Corrugated TubingLight-duty tubing systems ideal for use with machines and apparatuses, as well as during vehicle construction. Provide resistance against alcohol, grease, diesel oil, benzene & UV rays (40 Products)

REIKU Corrugated Tubing Fittings

Corrugated Tubing FittingsIncludes ball joints, comb / sliding / trumpet jaws, connectors, rotary flanges, rubber grommets and spring holders suitable for mounting corrugated tubing systems (94 Products)

REIKU Cable Supports

Cable SupportsStandard and twist-locked system supports designed to install Reiku conduits on housings or railings. Feature high-grade Polyamide 6 construction to provide a self-extinguishing service within the temperature range of -40 to 150 deg C (16 Products)

REIKU Conduit Fittings

Conduit Fittings(7 Products)

REIKU Cable Ties

Cable Ties(2 Products)

REIKU Conduit

ConduitCorrugated-polyamide conduits used to protect cables or cords from fuels, mineral oils, acids and alkalis. Available in 13/16 to 3-1/4 inch nominal outer diameter options (24 Products)

About Reiku

Reiku is a leading provider of cable protection products for applications in aviation, ship-building, robotics and automation industries. The brand's product catalogue comprises UL- and CSA-approved conduits, connectors & fittings and conduit holders. Made from corrugated-polyamide, Reiku conduits protect cables or cords while providing effective resistance against fuels, mineral oils, alkalis and acids. The brand also manufactures strengthened conduit holders compatible with 12, 23, 29, 36 and 48 mm tubing systems. A wide range of these products and related accessories, such as locknuts, ball joints and connector ball trumpets, are available on Raptor Supplies.