Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4HFV1 Push Nut Bolt Retention Steel #10 - Pack Of 100 | AD7YVC

APPROVED VENDOR 4HFV1 Push Nut, Spring Steel, 10 Fits Bolt Size, 4/25 In I.D., 7/16 In O.D., 100 Pk

Item: AD7YVC Model: 4HFV1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Nut
FinishZinc Plated
Fits Bolt Sizes#10
Inside Dia.4/25"
MaterialSpring Steel
Outside Dia.7/16"
Outside Dia. Tolerance-0.01" to +0.01"
Retaining Dia.#10
System Of MeasurementImperial
Thickness0.012"
ApplicationBolt Retention
For Screw Size#10
For Use WithStud
Inside Diameter0.16"
Outside Diameter7/16"
Outside Diameter Tolerance+/-0.01"
Overall Width7/16"
Push Nut TypeBolt Retainer

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)3.81
HS code7318160085
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessOutside Dia. ToleranceThickness TolerancePkg. Qty.Price
APPROVED VENDOR 4CUC7 Push Nut Stud Retention Steel 1/2 Inch - Pack Of 50 | AD6ZMR 1386380031/2"0.73"1"0.035"-0.005" to +0.005"-0.003" to +0.003"50€21.22
APPROVED VENDOR 4HFU8 Push Nut Bolt Retention Steel #6 - Pack Of 100 | AD7YVA 4HFU8#60.11"11/32"0.01"-0.01" to +0.01"-100€25.40
APPROVED VENDOR 4HFU9 Push Nut Bolt Retention Steel #8 - Pack Of 100 | AD7YVB 4HFU9#80.136"3/8"0.01"-0.01" to +0.01"-100€23.42
APPROVED VENDOR 4HFV2 Push Nut Bolt Retention Steel 1/4 Inch - Pack Of 100 | AD7YVD 4HFV21/4"1/4"1/2"0.01"-0.01" to +0.01"-100€28.03
APPROVED VENDOR 4HFV3 Push Nut Bolt Retention Steel 5/16 Inch - Pack Of 100 | AD7YVE 1386570025/16"0.274"5/8"0.013"-0.01" to +0.01"-100€29.72
APPROVED VENDOR 4HFV4 Push Nut Bolt Retention Steel 3/8 Inch - Pack Of 100 | AD7YVF 4HFV43/8"0.34"25/32"0.015"-0.01" to +0.01"-100€42.45
APPROVED VENDOR 4HFV5 Push Nut Bolt Retention Steel 7/16 Inch - Pack Of 100 | AD7YVG 1386590047/16"13/32"27/32"0.015"-0.01" to +0.01"-100€46.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4HFV1 Push Nut, Spring Steel, 10 Fits Bolt Size, 4/25 In I.D., 7/16 In O.D., 100 Pk
€28.47 /pack