Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LZ30 Clamp Double Bolt | AD2AMG

APPROVED VENDOR 3LZ30 Clamp Double Bolt

Item: AD2AMG Model: 3LZ30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
MaterialCarbon Steel
Torque27 lbs.-ft.
TypeDouble Bolt
ApplicationAir Pressure Applications
Band MaterialSteel
Band Material FinishZinc-Plated
Band Thickness0.276"
Band TypeSmooth
Band Width1"
Clamp Maximum Inside Diameter2 19/64"
Clamp Minimum Inside Diameter2 7/64"
Drive TypeExternal Hex
Fastener Housing MaterialZinc Plated Steel
Features2 Bolt
For Use OnCompressor Hoses, Low Pressure Couplings, Pneumatic Couplings
Hex Size10 mm
Install Torque27 ft.-lbs.
Maximum Operating Temperature150°F
Maximum Torque27 lbs.-ft.
Minimum Operating Temperature-20°F
Screw MaterialSteel
Screw Material FinishZinc-Plated

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.29
Ship length (cm)11.43
Ship width (cm)6.1
HS code7326908588
Country of OriginTW

Product Variants

ProductModelTorqueMax. Hose Outside Dia.Min. Hose Outside Dia.TypeMaterialPrice
APPROVED VENDOR 3LX77 Clamp Double Bolt | AD2ADH 3LX7760 lbs.-ft.4.938"4 1/4"Double BoltCarbon Steel€18.75
APPROVED VENDOR 3LZ28 Clamp Double Bolt | AD2AME 3LZ2840 lbs.-ft.--Double BoltCarbon Steel€10.01
APPROVED VENDOR 3LZ29 Clamp Double Bolt | AD2AMF 3LZ2927 lbs.-ft.--Double BoltCarbon Steel€9.51
APPROVED VENDOR 3LZ31 Clamp Double Bolt | AD2AMH 3LZ3140 lbs.-ft.--Double BoltCarbon Steel€14.29
APPROVED VENDOR 3LZ32 Clamp Double Bolt | AD2AMJ 3LZ3260 lbs.-ft.3 1/16"-Double BoltCarbon Steel€15.42
APPROVED VENDOR 3LZ33 Clamp Double Bolt | AD2AMK 3LZ3340 lbs.-ft.--Double BoltCarbon Steel€11.37
APPROVED VENDOR 3LZ34 Clamp Double Bolt | AD2AML 3LZ3460 lbs.-ft.3 1/2"3 1/4"Double BoltCarbon Steel€15.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LZ30 Clamp Double Bolt
€11.62 /unit