Hose Clamps
Hose clamps are used to secure hoses onto fittings, preventing leaks and ensuring efficient liquid or gas flow. They consist of a metal band with a screw or worm gear mechanism that tightens around the hose, creating a secure seal. They are useful in the automotive, construction, plumbing and manufacturing industries to connect hoses in vehicles, machinery and pipelines. Raptor Supplies offers a wide range of these clamps from brands like Oetiker, Dixon, Clampco, HCL fasteners, Tridon and Vulcan Hart. Tridon stainless steel hose clampsare prone of accidental impacts. They come equipped with screw / hex nut / wingnut type fastening mechanism that provides accurate pressure output and resists vibrational loosening. Oferta Motor ear style clampsfeature AISI 304 stainless steel construction that reduces oxidation reaction on the exposed surfaces.
Explore More
- KEYSHAFT
- Insulated Pipe Fitting Covers
- Adhesive Anchor Accessories
- Squares Bevels and Stair Gauges
- Illuminated Selector Switch Operators
- Overhead Clearance Bars
- SPEARS VALVES Low Extractable Pipe Gauge Guards, EPDM Diaphragm
- ANVIL Extra Heavy Seamless Nipples, Galvanized
- HAM-LET 316 Stainless Steel Inline Ball Valve, Tube x Tube
- REGAL Super Tuf-V End Mills, Single End, 4 Flutes, HSS, CC, Alcrona
- NOTRAX Pebble Step Sof-Tred 415 Series, Antifatigue Mat
- CONDOR Leather Gloves, Cowhide, Premium, Full Finger, Red/White
- EMBRACO Refrigeration Compressors
- MEMPHIS GLOVE Ninja X Bipolymer Coated Gloves
- CAIMAN Unlined MIG Welding Gloves
- ANSELL 28-360 Activarmr Nitrile Coating Cut Resistant Gloves