Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3KRF9 Tube Cutter Ratcheting 1/4 To 1 1/8 In | AC9VRR

APPROVED VENDOR 3KRF9 Tube Cutter Ratcheting 1/4 To 1 1/8 In

Item: AC9VRR Model: 3KRF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Cutter
TypeRatcheting
Cutter TypeManual
FeaturesRatcheting Action Operates Like a Socket Ratchet But Cuts Copper, Aluminum, Stainless Steel, and PVC
Material ApplicationAluminum, Copper, PVC, Stainless Steel
Maximum Cutting Capacity1 3/16"
Minimum Cutting Capacity1/4"
Product TypeTubing Cutter

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.56
Ship length (cm)12.45
Ship width (cm)20.32
HS code8203406000
Country of OriginTW

Product Variants

ProductModelTypeCapacityCutting ActionPrice
APPROVED VENDOR 34A522 Tube Cutter 1/8 To 1/2 In | AC6JNH 34A522Manual1/8" to 1/2"Spring€12.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3KRF9 Tube Cutter Ratcheting 1/4 To 1 1/8 In
€69.60 /unit