Plumbing Tools

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

114Inch Brass STrap, 18 Gauge, Matte Black
Item: CY8AFL
Model: ST14190
€147.07/unit (inc. GST)
Add To Cart
A53 Ready Cut Pipe, Standard, Black, 1/4 X 60 Inch Size
Item: BU2FEL
Model: 0330209594
€66.79/unit (inc. GST)
Add To Cart
A53 Ready Cut Pipe, Standard, Black, 1/8 X 42 Inch Size
Item: BU2FEV
Model: 0330204744
€43.98/unit (inc. GST)
Add To Cart
A53 Ready Cut Pipe, Standard, Galvanized, 11/4 X 48 Inch Size
Item: BT8LYA
Model: 0331233569
€189.89/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 3
Cutter Wheel
WHEELER-REX

Cutter Wheel

Item: CH9ZBG
Model: 8040
€17.13/unit (inc. GST)
Add To Cart
Fitting Brush, 3/4 in CTS Nominal Tube, Stainless Steel Trim, Open-Loop Handle
Item: BR9RWP
Model: 703-3
€2.15/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 24
Fitting Brush, With Plastic Handle, 1/2 in CTS Nominal Tube, Stainless Steel Trim
Item: BQ7ALB
Model: 705-2
€10.81/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 12
Ring, 1-1/4 Inch Megapress Std
Item: BL9BBQ
Model: 37973
€880.90/unit (inc. GST)
Add To Cart
Riser, Groove x Cast Iron Pipe, 6 Inch Size, Stainless Steel
Item: BQ7RXF
Model: SS RISER INBLDG GRVXCI 6
€2,914.40/unit (inc. GST)
See Details
Square Tube Die, 1-1/4 x 6 Inch Size, 90 Degree
Item: CL3XZR
Model: SD90/1.25X6
€1,077.65/unit (inc. GST)
Add To Cart
Standard Ready Cut Pipe, Black, 1/2 X 30 Inch Size
Item: BT8GFY
Model: 0330219056
€48.38/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 5
Tube Cutter, Quick-Acting, 1/4 To 1-5/8 Inch Cutting Capacity
Item: AD6RRV
Model: 31632
€103.13/unit (inc. GST)
Add To Cart
12...7071

Plumbing Tools

Raptor Supplies offers a wide range of plumbing tools from Imperial, Milwaukee, Westward, Ridgid and Baileigh Industrial. For different bending, reshaping and cutting applications, we offer different manual / ratcheting / screw-feed / enclosed-feed pipe cutters featuring steel blades ideal for cutting through plastic and metal pipes of up to 15 cm diameter. Our Plumbing Specialty Tools range offers wrenches in different hex sizes to replace pipes or tighten / loosen threaded pipes in drain lines and faucets. Also included in the range are faucet reseater kits to smooth valve seats for faucets, tubs and showers, and to prevent spout drip. To expand the ends of pipes and tubes, we provide flaring tools for use with any kind of metal or alloy, including copper, steel and aluminium. You can also find a complete range of hand-held tube benders for use in small construction sites or workshops. Choose from a wide variety of swaging tools, hand reamers, drain cleaners and other related plumbing tool kits on Raptor Supplies.

We are here to help!

Looking for a part not listed here?