MARSHALLTOWN

MARSHALLTOWN has been offering high-quality construction tools and equipment for more than 125 years. The MARSHALLTOWN Products catalogue incorporates concrete mixers, trowels, floats, rollers, edgers, groovers, vacuum sanders, texture sprayers, utility saws, seam rollers, rubbing bricks, mud pans and mortar hoes. These durable tools are ideal for plastering, bricklaying, flooring, wallcovering, painting and tiling applications. The square / round end MARSHALLTOWN concrete finishing trowels are designed to smoothen, level or create textures on the concrete surfaces immediately after floating. These concrete trowels feature high-carbon- / stainless-steel construction and a DuraSoft curved handle, and are available in 14-, 16-, 18- or 20-inch length options. Also find a broad range of high-performance MARSHALLTOWN cement mixers designed to prepare a homogenous mixture of water, aggregates (such as gravel or sand) and cement. These 0.5- / 1.5- / 8-hp cement mixers feature a steel drum, a reinforced square tubular frame, cast-iron ring gears, tapered roller bearings, frictional hand brakes, 25-rpm drum rotation and 6-cu.-ft mixing capacity.

See More

Request a Quote

MARSHALLTOWN Power Concrete Screed Blades

Power Concrete Screed BladesUsed with power concrete screed heads to screed concrete. Produce strong & dense concrete slabs by eliminating air voids in wet concrete. Also provide a level & smooth finish(1 Product)

MARSHALLTOWN Masonry Trowels and Tuck Pointers

Masonry Trowels and Tuck PointersIdeal for filling masonry joints with mortar (a mixture of sand / cement / lime with water) to bond bricks & stones. Feature high carbon steel / stainless steel construction for structural rigidity and corrosion resistance. Equipped with a DuraSoft / wooden handle for portability(16 Products)

MARSHALLTOWN Taping Tools Trowels and Floats

Taping Tools Trowels and FloatsInside & outside corner trowels and squeegee trowels designed to finish drywall and plaster work. Feature blades made of rubber / stainless steel to withstand corrosion and extreme temperatures. Integrated with a DuraSoft handle to ensure a soft and comfortable grip(4 Products)

MARSHALLTOWN Concrete Miscellaneous Tool Accessories

Concrete Miscellaneous Tool AccessoriesIncludes aluminium handles, adapters and brackets for use with Marshalltown tools to replace damaged or worn parts. Adjustable bull float brackets with multi-angle floating also available (8 Products)

MARSHALLTOWN Tools

Tools(3 Products)

MARSHALLTOWN Concrete Edgers and Groovers

Concrete Edgers and GrooversUsed to create clean, smooth edges and joints on driveways and sidewalks. Made of high-carbon steel / stainless-steel / zinc and feature a resilient DuraSoft handle to provide firm grip and reduced fatigue (5 Products)

MARSHALLTOWN Concrete Miscellaneous Tools

Concrete Miscellaneous ToolsIncludes brooms, rollers, touch-up wheels and other such tools to create smooth concrete surfaces. Apprentice tool kits also available (14 Products)

MARSHALLTOWN Concrete Trowels

Concrete TrowelsDesigned to create a hard, smooth and dense surface for newly poured concrete. Feature steel / bright stainless steel / high carbon steel construction for structural rigidity and resisting corrosion on exposed surfaces. Integrated with DuraSoft / wooden handle(11 Products)

MARSHALLTOWN Concrete Mixers

Concrete MixersDesigned to homogeneously mix cement, sand and water to form concrete for paving & small-scale construction applications. Integrated with frictional drum locks to secure the steel drum in place. Use gas & electric motors for low vibration operation and excellent performance(10 Products)

MARSHALLTOWN Masonry Miscellaneous Tools

Masonry Miscellaneous ToolsIncludes aluminium hawks, brick layering tool kits, tongs & acid brushes; ideal for efficient tiling, plastering and flooring operations. Acid brushes designed to remove excess debris & mortar by brushing off the residue; have a plastic handle & poly bristles for longer service life(12 Products)

MARSHALLTOWN Mortar Hoes

Mortar HoesUsed for pulling or pushing dry ingredients in liquids for uniform mixing. Equipped with steel / forged carbon steel blades for shape retainment over repeated use. Have a hard wooden handle for ease of portability. Available in lengths of 18 & 60 inches(2 Products)

MARSHALLTOWN Carpet Installation Tools

Carpet Installation ToolsCommercial-grade 2-inch seam rollers used to set laminates, decals, non-slip strips and other wall coverings. Feature medium-firm rubber construction and a resilient DuraSoft handle to provide a firm, comfortable grip (1 Product)

MARSHALLTOWN Concrete Floats

Concrete FloatsDurable and lightweight magnesium and redwood hand floats designed to level and smoothen a large concrete area. Feature an ergonomic plastic / DuraSoft handle for a firm grip and available in 12- and 16-inch variants (9 Products)

MARSHALLTOWN Mud Mixers Mashers and Pans

Mud Mixers Mashers and PansUsed for mixing dry ingredients with paints, sealers & compounds, and storing them for painting, construction & chemical processing applications. Compatible with drywall mud, drywall taping, joint & putty knives, and finish trowels. Feature stainless steel construction for corrosion resistance(4 Products)

MARSHALLTOWN Concrete Mixer Accessories

Concrete Mixer AccessoriesIncludes replacement poly liners and plastic disposable poly drum covers, and are used with concrete mixers for pouring cement smoothly and efficiently(3 Products)

MARSHALLTOWN Tile Floats

Tile FloatsDesigned for applying grout in the spaces between stones, mosaic & tiles; ideal for construction & maintenance applications. Feature a red rubber pad with an aluminum backing plate for wear resistance. Can be used for both rough and textured finish(1 Product)

MARSHALLTOWN Drywall Specialty Tools

Drywall Specialty ToolsIncludes drywall sprayers, drywall utility saws, hand sanders, texture sprayers and vacuum sanders. Drywall sprayers with lids & hopper covers used to prevent spillage; feature angled adapters for maintenance of hoppers while spraying floors, ceilings & walls(6 Products)

MARSHALLTOWN Manual Rebar Cutters/Benders

Manual Rebar Cutters/BendersDesigned for cutting and bending rebar up to #5 Grade 60. Feature cast iron construction and are mounted on a wooden board to ensure vibration damping and excellent wear resistance. Offer manual operation with a maximum bending angle of 180 degrees(2 Products)

MARSHALLTOWN Soft Sided Storage

Soft Sided StorageFeature a top that fastens close for keeping contents secure and opens fully for a clear view & easy access while loading or unloading tools, parts & supplies. Made of canvas / nylon for resistance against abrasives and stains. Offered in clasp & zipper closures(2 Products)

MARSHALLTOWN Nail Pullers Wrecking and Pry Bars

Nail Pullers Wrecking and Pry BarsUsed for breaking open doors, locks, furniture, cases & crates, as well as pulling & lifting metal, stone & wood with less effort. Feature an adjustable jaw to grip panels and powder coated finish to resist corrosion on exposed surfaces(5 Products)

MARSHALLTOWN Tile Trowels

Tile Trowels(4 Products)

MARSHALLTOWN Power Concrete Trowel Accessories

Power Concrete Trowel AccessoriesUsed at construction sites for providing smooth finish to concrete slabs. Includes power trowel combination blades for most bolt patterns and float pans to resist sinking into the concrete during surface finishing. Offered in blade lengths of 14 and 18 inches(2 Products)

MARSHALLTOWN Power Concrete Screed Head And Accessories

Power Concrete Screed Head And AccessoriesAllow concrete finishing work to be done easily and quickly. Provide reduction of air voids in wet concrete for producing a strong and dense concrete slab(1 Product)

MARSHALLTOWN Rubbing Bricks

Rubbing BricksSuitable for cleaning & scouring casting and removing spots, stains & rough patches from concrete. Equipped with molded plastic handles to offer a comfortable yet strong grip. Made of silicon carbide for high thermal conductivity(1 Product)

MARSHALLTOWN Wire Twist Pliers

Wire Twist Pliers(1 Product)

About Marshalltown

MARSHALLTOWN has been offering high-quality construction tools and equipment for more than 125 years. The MARSHALLTOWN Products catalogue incorporates concrete mixers, trowels, floats, rollers, edgers, groovers, vacuum sanders, texture sprayers, utility saws, seam rollers, rubbing bricks, mud pans and mortar hoes. These durable tools are ideal for plastering, bricklaying, flooring, wallcovering, painting and tiling applications. The square / round end MARSHALLTOWN concrete finishing trowels are designed to smoothen, level or create textures on the concrete surfaces immediately after floating. These concrete trowels feature high-carbon- / stainless-steel construction and a DuraSoft curved handle, and are available in 14-, 16-, 18- or 20-inch length options. Also find a broad range of high-performance MARSHALLTOWN cement mixers designed to prepare a homogenous mixture of water, aggregates (such as gravel or sand) and cement. These 0.5- / 1.5- / 8-hp cement mixers feature a steel drum, a reinforced square tubular frame, cast-iron ring gears, tapered roller bearings, frictional hand brakes, 25-rpm drum rotation and 6-cu.-ft mixing capacity.