Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 34A522 Tube Cutter 1/8 To 1/2 In | AC6JNH

APPROVED VENDOR 34A522 Tube Cutter 1/8 To 1/2 In

Item: AC6JNH Model: 34A522
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Cutter
Capacity1/8" to 1/2"
Cutting ActionSpring
FunctionWill Cut All Resilient Plastic Tube
Overall Length3"
TypeManual
Body MaterialPlastic
Cutter TypeSpring-Loaded Lever Style Shear
FeaturesA Spring Maintains The Cutter In The Closed Position
Includes Reaming ToolNo
Material ApplicationNylon, Polyethylene, Polyurethane, PVC
Maximum Cutting Capacity1/2"
Minimum Cutting Capacity1/8"
Product TypeTube Cutter
Tool Length3"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)7.62
HS code8205595510
Country of OriginIN

Product Details:

    • Tube Capacity (In.) (1/2)

Product Variants

ProductModelTypeCapacityCutting ActionPrice
APPROVED VENDOR 3KRF9 Tube Cutter Ratcheting 1/4 To 1 1/8 In | AC9VRR 3KRF9Ratcheting--€51.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 34A522 Tube Cutter 1/8 To 1/2 In
€20.12 /unit