Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2ZDG4 Jack Chain, Brass, 14 Trade Size, 100 Length, 11 lb. Working Load Limit | AC4EDY

APPROVED VENDOR 2ZDG4 Jack Chain, Single Loop Type, 14 Trade Size, 11600 lbs. Working Load Limit, Plain, Brass

Item: AC4EDY Model: 2ZDG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJack Chain
FinishPlain
Length100 ft.
MaterialBrass
System Of MeasurementImperial
Trade Size14
TypeSingle Loop
Welding TypeWeldless
Working Load Limit11600 lbs.

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)14.22
Ship length (cm)11.94
Ship width (cm)8.38
HS code7315891000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitMaterialFinishWelding TypeGradeTypePrice
APPROVED VENDOR 2ZDE5 Jack Chain Single Zinc Size 18 5 Lb 100 Feet | AC4EDE 2ZDE5185089 lbs.SteelZinc PlatedWeldless-Single Loop€25.96
APPROVED VENDOR 2ZDE6 Jack Chain Single Zinc Size 16 10 Lb 100 Feet | AC4EDF 2ZDE61610000 lbs.SteelZinc PlatedWeldless-Single Loop€27.76
APPROVED VENDOR 2ZDE7 Jack Chain Single Zinc Size 14 16 Lb 100 Feet | AC4EDG 2ZDE71416 lbs.SteelZinc PlatedWeldless-Single Loop€41.80
APPROVED VENDOR 2ZDE8 Jack Chain Single Zinc Size 10 43 Lb 100 Feet | AC4EDH 2ZDE81043 lbs.SteelZinc PlatedWeldless-Single Loop€66.92
APPROVED VENDOR 2ZDE9 Jack Chain Single Nickel Size 20 3 Lb 100 Feet | AC4EDJ 2ZDE9203592 lbs.SteelNickel PlatedWeldless-Single Loop€31.67
APPROVED VENDOR 2ZDF1 Jack Chain Single Nickel Size 18 5 Lb 100 Feet | AC4EDK 2ZDF1185089 lbs.SteelNickel PlatedWeldless-Single Loop€33.75
APPROVED VENDOR 2ZDF2 Jack Chain Single Nickel Size 16 10 Lb 100 Feet | AC4EDL 2ZDF21610000 lbs.SteelNickel PlatedWeldless-Single Loop€33.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2ZDG4 Jack Chain, Single Loop Type, 14 Trade Size, 11600 lbs. Working Load Limit, Plain, Brass
€103.57 /unit