Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 2ZDE5 Jack Chain Single Zinc Size 18 5 Lb 100 Feet | AC4EDE

APPROVED VENDOR 2ZDE5 Jack Chain, Single Loop Type, 18 Trade Size, 5089 lbs. Working Load Limit, Zn Plated

Item: AC4EDE Model: 2ZDE5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJack Chain
FinishZinc Plated
Length100 ft.
MaterialSteel
System Of MeasurementImperial
Trade Size18
TypeSingle Loop
Welding TypeWeldless
Working Load Limit5089 lbs.
Includes HookNo Hook Included
Lifting CapabilityNot For Lifting
Link Inside Length3/8"
Link TypeJack
Links Per Foot30
Material Thickness3/64"
Maximum Operating Temperature113°F
Minimum Operating Temperature23°F
Overall Length100 ft.
Weight Per Foot0.02 lbs.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)11.43
Ship length (cm)8.89
Ship width (cm)6.1
HS code7315891000
Country of OriginCN

Product Variants

ProductModelTrade SizeWorking Load LimitMaterialFinishWelding TypeGradeTypePrice
APPROVED VENDOR 2ZDE6 Jack Chain Single Zinc Size 16 10 Lb 100 Feet | AC4EDF 2ZDE61610000 lbs.SteelZinc PlatedWeldless-Single Loop€27.76
APPROVED VENDOR 2ZDE7 Jack Chain Single Zinc Size 14 16 Lb 100 Feet | AC4EDG 2ZDE71416 lbs.SteelZinc PlatedWeldless-Single Loop€41.80
APPROVED VENDOR 2ZDE8 Jack Chain Single Zinc Size 10 43 Lb 100 Feet | AC4EDH 2ZDE81043 lbs.SteelZinc PlatedWeldless-Single Loop€66.92
APPROVED VENDOR 2ZDE9 Jack Chain Single Nickel Size 20 3 Lb 100 Feet | AC4EDJ 2ZDE9203592 lbs.SteelNickel PlatedWeldless-Single Loop€31.67
APPROVED VENDOR 2ZDF1 Jack Chain Single Nickel Size 18 5 Lb 100 Feet | AC4EDK 2ZDF1185089 lbs.SteelNickel PlatedWeldless-Single Loop€33.75
APPROVED VENDOR 2ZDF2 Jack Chain Single Nickel Size 16 10 Lb 100 Feet | AC4EDL 2ZDF21610000 lbs.SteelNickel PlatedWeldless-Single Loop€33.55
APPROVED VENDOR 2ZDF3 Jack Chain Single Nickel Size 14 16 Lb 100 Feet | AC4EDM 2ZDF31416 lbs.SteelNickel PlatedWeldless-Single Loop€35.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2ZDE5 Jack Chain, Single Loop Type, 18 Trade Size, 5089 lbs. Working Load Limit, Zn Plated
€28.35 /unit