Authorized Distributor of RAMFAN

RAMFAN

RAMFAN portable ventilation product catalogue includes confined space fans & blowers, ventilation ducts, heaters and air conditioners. RAMFAN confined space fans feature an axial blower in a UV, corrosion & dent-resistant polyethylene housing to deliver powerful airflow. They are available in a compact & lightweight design and offer ultra quiet operations. The brand's 15 / 25 feet long ventilation ducts feature PVC / polyester construction and are suitable for transferring hazardous gasses out of confined spaces using explosion-proof confined space fans.

See More

Request a Quote

RAMFAN Fire and Rescue Fan Accessories

Fire and Rescue Fan AccessoriesIncludes cooling collar / misting attachment used with 16-inch confined space fans or smoke ejectors(10 Products)

RAMFAN Confined Space Ventilation Ducting

Confined Space Ventilation DuctingPVC / polyester ventilating ducts featuring a flexible configuration for easy mounting on fans or blowers when channelling fresh air into confined spaces. Further, come equipped with a synthetic bag for secure storage after use (24 Products)

RAMFAN Fire and Rescue Fans

Fire and Rescue Fans(32 Products)

RAMFAN Electric Confined Space Fans and Blowers

Electric Confined Space Fans and BlowersOSHA-compliant and UV-resistant axial confined space fans and blowers, used to remove air contaminants and harmful fumes. Available in 8-, 12- and 16-inch fan diameter variants(53 Products)

RAMFAN Confined Space Ventilation Duct Accessories

Confined Space Ventilation Duct AccessoriesIncludes duct adapters, couplers and storage bags for use with confined space blowers and fans. Feature Icorene, stainless steel and crosslink PE plastic construction for withstanding the extreme industrial environment (20 Products)

RAMFAN Gas Heater Accessories

Gas Heater AccessoriesRemote thermostats ideal for use with HA01 indirect fire propane heaters for generating heated airflows in tents or shelters. Feature a 25-ft-long power cord to ensure long reach and a metal housing for tough job-site abuse. (3 Products)

RAMFAN Draft Inducers

Draft Inducers(1 Product)

Things To Consider

Cross-Reference Alternatives

RAMFAN product model numbers generally cross individual references to the equivalent Air Systems International & Allegro SafetyMPNs (manufacturer's part numbers). So, if you're looking for confined space fans / blowers, ventilation ducts & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These RAMFAN products are generally small to medium in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Ramfan

RAMFAN portable ventilation product catalogue includes confined space fans & blowers, ventilation ducts, heaters and air conditioners. RAMFAN confined space fans feature an axial blower in a UV, corrosion & dent-resistant polyethylene housing to deliver powerful airflow. They are available in a compact & lightweight design and offer ultra quiet operations. The brand's 15 / 25 feet long ventilation ducts feature PVC / polyester construction and are suitable for transferring hazardous gasses out of confined spaces using explosion-proof confined space fans.

Major Trade Names

UB20 M.E.D. Ventilation System

UB20 M.E.D. Ventilation System

This M.E.D. System (Manhole Entry Device) ensures proper ventilation of confined spaces while allowing quick entry & exit of workers from small openings, unlike other ventilation duct systems that fill up the manhole opening & prevent rapid entry / exit. It can be e...

asily connected to the brand's UB Series confined space blower fans. This RAMFAN M.E.D. system can be assembled quickly using the swivelling elbow that easily aligns the ducts.

UB20 Turbo-Couple

UB20 Turbo-Couple

RAMFAN UB20 Turbo-Couple allows quick connection of two RAMFAN UB20 confined space blower fans for increasing airflow up to 50%. It is also used during long & windy duct runs that require more power & pressure to deliver the desired airflow.

Quick-Couple Reversible Canister

Quick-Couple Reversible Canister

RAMFAN Quick-Couple reversible canister is used for storing & protecting the connected ducts from damages like rips & tears. It has an easily attachable / detachable design to connect to the brand's UB20 confined space blower fans and allow blowing or exhausting of air from an area.

Frequently Asked Questions

How to choose a fan from RAMFAN?

  • Power Source: Electric power is used in stationary applications, whereas battery power is used in portable applications.
  • Airflow Requirements: Factors like impeller design, impeller diameter & input power determine the airflow required for ventilating the desired area.
  • Size Requirements: Users should determine the size of the fan required. A large-sized fan offers greater airflow but consumes larger space.

What is entrained air in ventilation applications?

Entrained air refers to the natural effect created when high-velocity airflow pulls the air next to it into the flow path. The ventilation fans create large amounts of entrained air. Therefore, the users must include the entrained air going through the opening when measuring airflow to calculate the practical ventilation offered by the fan.

What are RAMFAN Kraken charging hubs?

Charging hubs are ideal for supplying continuous onboard AC power to recharge batteries. These battery tool charging hubs can store energy and transport it to the desired location for charging tool batteries continuously.