Hardware

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Cable Clamp, 13/64 In Mounting Hole Dia., 1 In Clamping Dia., 1/16 In Thk., Nylon, 100 Pk
Item: AA6TZU
Model: DC-1NB
€26.64/unit (inc. GST)
Add To Cart
Cable Clamp, 3/4 In Clamping Dia.
Item: CF3UWT
Model: CC5-3/4
€32.58/unit (inc. GST)
Add To Cart
Cable Clamp, Insulclamp, Zn Plated, 2 In Mounting Hole Dia., Steel
Item: CH7NKW
Model: B4073ZN
See Details
Chain, Double Loop Type, 3 Trade Size, 90 lbs. Working Load Limit, Galv, Steel
Item: AC4EEQ
Model: 2ZDJ2
€51.41/unit (inc. GST)
Add To Cart
Clamp, Ear 8.9-10.5mm Range
Item: BL9ETA
Model: 50668
€5.27/unit (inc. GST)
See Details
Grating Clip Assembly, 2 Inch Grating Thickness
Item: CY4LGB
Model: F10GG-1E
See Details
Grating Clip, 1 1/2 Inch Grating Thickness, 1/4 to 3/4 Inch Flange Thickness
Item: CY4LEL
Model: RSSGG-1C
See Details
Grating Clip, SS, Clip Assembly, Gr. 316, 3/4 In Fits Support Thk., 25PK
Item: CP4ZLB
Model: 876250
€685.14/pack (inc. GST)
Add To Cart
Hose Clamp, Plain, 0.569 In To 0.65 In Clamping Dia., 0.23 In Band Wd., 10PK
Item: AA9QRB
Model: 22HSC0100B
€9.77/pack (inc. GST)
Add To Cart
Insulated Strut Clamp, 304 Stainless Steel, 1 1/4 Inch Size Pipe
Item: CV3FWF
Model: UX15812SS
€76.22/unit (inc. GST)
Add To Cart
This product can only be shipped in multiples of 10
Loop Clamp, 5/16 In Clamping Dia., SS
Item: CF3ZGY
Model: SSN-05
€7.96/unit (inc. GST)
Add To Cart
Tri-Screw Knob And Quick Release Pin And Lanyard
Item: DZ9YVE
Model: DH-PartS-5
See Details
12...9697

Hardware

Raptor Supplies has a range of hardware available including clamps, wires and fasteners. Steel gratings clamps offered by Raptor Supplies can be used to fasten or tighten the cable by measuring and applying appropriate pressure. These clamps are galvanized and come in a corrosion resistant coating. Other hardware clamps include a hose clamp for securing hoses. A wide range of cables and clips are available for all your household and industrial needs.

We are here to help!

Looking for a part not listed here?