REMCO 69634 Scraper, High Temperature, 4 Inch Size, NYL/FG, Red

Item: CM7QDT Model: 69634Cross Ref: 56LR22
In Stock

Get it by Friday, Jun 13

€8.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Scraper
AutoclavableYes
Blade MaterialNylon
ColorRed
FeaturesErgonomic Handle, Hang-Hole
Handle IncludedNo
Handle MaterialNylon
Metal DetectableNo
Nsf CertifiedNo
PerforationSolid
Blade Length4"
Blade Width4 1/4"
Fda CompliantYes
Halal/kosherHalal, Kosher
MaterialFiberglass
Maximum Temperature392°F
Overall Height9 3/8"
Overall Length4"
Product TypeHigh Temperature Scraper

Shipping Info:

Ship weight (kg) 0.1111
Ship height (cm)23.88
Ship length (cm)10.16
Ship width (cm)10.92
Country of OriginUS

Product Variants

ProductModelColorBlade MaterialHandle MaterialMetal DetectablePrice
REMCO 69636 Scraper, High Temperature, 4 Inch Size, NYL/FG, Yellow | CM7QDQ 69636YellowNylonNylonNo€8.14
REMCO 69635 Scraper, High Temperature, 4 Inch Size, NYL/FG, White | CM7QDR 69635WhiteNylonNylonNo€8.14
REMCO 69632 Scraper, High Temperature, 4 Inch Size, NYL/FG, Green | CM7QDU 69632GreenNylonNylonNo€8.14
REMCO 69633 Scraper, High Temperature, 4 Inch Size, NYL/FG, Blue | CM7QDV 69633----€8.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69634 Scraper, High Temperature, 4 Inch Size, NYL/FG, Red
€8.95 /unit