Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1076819 | AJ9QGX

BROWNING 1076819 SD 1 15/16 Q-D Bushing, 1.9375 Inch Bore Size, 3.125 Inch Outer Diameter, SD Bushing, Ductile Iron

Item: AJ9QGX Model: 1076819Cross Ref: SD 1 15/16
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.2 3/16"
Bolt Circle Dia.2 11/16"
Bore Size1 15/16"
Flange Dia.3 1/8"
Flange Thickness7/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size1/2" x 1/4"
MaterialDuctile Iron
No. Of Bolt Holes3
Overall Length1.83"
Rated Torque5000 lbs.-in.
Screw Size1/4"-20
Screw Thread Length1 7/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.95
Ship length (cm)4.65
Ship width (cm)7.95

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Outside Dia.Rated TorqueTypePrice
BROWNING 1076561 | AJ9QDA 10765611.83"7/16"1/2"1/8" x 1/16"2 11/16"2.187"--€51.68
RFQ
BROWNING 1076587 | AJ9QDG 10765871.83"7/16"5/8"3/16" x 3/32"2 11/16"2.187"5000 lbs.-in.-€51.68
BROWNING SD 3/4 | AJ9QDP 10766031.83"7/16"3/4"3/16" x 3/32"2 11/16"2.187"5000 lbs.-in.-€51.68
RFQ
BROWNING 1076645 | AJ9QEE 10766451.83"7/16"1"1/4" x 1/8"2 11/16"2.187"--€50.25
BROWNING 1076660 | AJ9QEP 10766601.83"7/16"1 1/8"1/4" x 1/8"2 11/16"2.187"--€48.59
BROWNING SD 1 3/16 | AJ9QEV 10766781.83"7/16"1 3/16"1/4" x 1/8"2 11/16"-5000 lbs.-in.-€51.68
RFQ
BROWNING 1076686 | AJ9QEZ 10766861.83"7/16"1 1/4"1/4" x 1/8"2 11/16"2.187"5000 lbs.-in.-€50.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1076819 SD 1 15/16 Q-D Bushing, 1.9375 Inch Bore Size, 3.125 Inch Outer Diameter, SD Bushing, Ductile Iron
€57.98 /unit