Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2HJX7 Rod Steel 1215 2 Inch Diameter x 1 Feet Length | AC2BQN

APPROVED VENDOR 2HJX7 Rod Steel 1215 2 Inch Diameter x 1 Feet Length

Item: AC2BQN Model: 2HJX7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type1215
Diameter2"
Diameter Tolerance-0.003" to 0"
FinishUnpolished
Length1"
Length Tolerance-1" to +1"
MaterialCarbon Steel
TemperCold Finish
TypeGeneral Purpose
Typical Tensile Strength78000 psi
Typical Yield Strength60000 psi
Brinell Hardness85
FabricationCold Finished
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Machinability136%
Material GradeGrade 1215
Mechanical FinishMill
Outside Diameter2"
Outside Diameter Tolerance0", 0.003"
Overall Length12"
Rockwell HardnessNot Rated
ShapeRod
StandardsASTM A108, ASTM A29
System Of MeasurementImperial
Tensile Strength78000 psi
Tolerance RatingStandard
Yield Strength60000 psi

Shipping Info:

Ship weight (kg) 4.815
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code7228100060
Country of OriginSG

Product Variants

ProductModelDiameterTypeHardness ScalePrice
APPROVED VENDOR 2HJF4 Rod Steel 1018 1/4 Inch Diameter x 1 Feet Length | AC2BKK 2HJF41/4"General Purpose-€9.41
APPROVED VENDOR 2HJF5 Rod Steel 1018 3/8 Inch Diameter x 1 Feet Length | AC2BKL 18R.375-123/8"General Purpose-€5.43
APPROVED VENDOR 2HJF6 Rod Steel 1018 1/2 Inch Diameter x 1 Feet Length | AC2BKM 2HJF61/2"General Purpose-€6.76
APPROVED VENDOR 2HJF8 Rod Steel 1018 3/4 Inch Diameter x 1 Feet Length | AC2BKP 2HJF83/4"General Purpose-€11.63
APPROVED VENDOR 2HJG1 Rod Steel 1018 1 Inch Diameter x 1 Feet Length | AC2BKR 2HJG11"General Purpose-€26.16
APPROVED VENDOR 2HJG2 Rod Steel 1018 1 1/8 Inch Diameter x 1 Feet Length | AC2BKT 2HJG21 1/8"General Purpose-€14.19
APPROVED VENDOR 2HJG3 Rod Steel 1018 1 1/4 Inch Diameter x 1 Feet Length | AC2BKU 2HJG31 1/4"General Purpose-€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2HJX7 Rod Steel 1215 2 Inch Diameter x 1 Feet Length
€72.25 /unit