EDSAL W9636 Workbench 96w x 36d x 36 Inch Height | AF4LNY 9AG21

EDSAL W9636 Workbench 96w x 36d x 36 Inch Height

Item: AF4LNY Model: W9636Cross Ref: 9AG21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€879.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledAssembled
ColorBlack
Depth36"
Edge TypeSquare
FinishNatural
Frame ColorBlack
Height36"
Leg TypeStraight
Load Capacity850 lbs.
MaterialHigh Impact ABS
Top Thickness2 5/8"
Width96"
Work Surface MaterialPlastic
Workbench AssemblyAssembled

Shipping Info:

Ship weight (kg) 48.08
Ship height (cm)91.44
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403704031
Country of OriginUS

Product Variants

ProductModelDepthHeightFinishLeg TypeTop ThicknessWork Surface MaterialFrame ColorWorkbench AssemblyPrice
EDSAL W9624 Workbench 96w x 24d x 36 Inch Height | AF4MLU 9CJV1 W962424"36"NaturalStraight2 5/8"PlasticBlackAssembled€712.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDSAL W9636 Workbench 96w x 36d x 36 Inch Height
€879.53 /unit