APOLLO VALVES 701450435 Ball Valve, Size 1 Inch NPT, Bronze, 2-1/4 Inch Extension, Ptfe

Item: BZ2LEU Model: 701450435
In Stock

Get it by Wednesday, Jun 11

€121.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D-11.85
D11.32
D21.32
Dimensions3.77" x 1.38" x 2.22"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.67"
Handle/hand Wheel Height2.78"
Housing Construction2-Part
Length Of Connection 11.67"
Length Of Connection 21.67"
M10.67
M24.76
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.32"
Outer Pipe Dia. Connection 21.32"
Series70 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialStainless steel
Stem Extension2 1/4"
Surface ProtectionNone
U0.87
V1.51
With FilterNo
With ThermometerNo
Working Length Connection 11"
Working Length Connection 20.99"
Y2.78
Z11
Z20.99

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)5.64
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeSeat MaterialSeal MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialPrice
APOLLO 70-141-64 Bronze Ball Valve Inline Fnpt 1/4 In | AE4UDC 5MU10 7014164FNPT x FNPTMPTFEPTFE1/4"Bronze600 psi CWP250 psi WSPStainless Steel€79.19
APOLLO 70-142-64 Bronze Ball Valve Inline Fnpt 3/8 In | AE4UDF 5MU28 7014264FNPT x FNPTMPTFEPTFE3/8"Bronze600 psi CWP250 psi WSPStainless Steel€84.72
APOLLO 70-143-64 Bronze Ball Valve Inline Fnpt 1/2 In | AE4UDG 5MU29 7014364FNPT x FNPTMPTFEPTFE1/2"Bronze600 psi CWP250 psi WSPStainless Steel€81.77
APOLLO 70-144-64 Bronze Ball Valve Inline Fnpt 3/4 In | AE4UDH 5MU30 7014464FNPT x FNPTMPTFEPTFE3/4"Bronze600 psi CWP250 psi WSPStainless Steel€126.08
APOLLO 70-145-64 Bronze Ball Valve Inline Fnpt 1 In | AE4UDJ 5MU31 7014564FNPT x FNPTMPTFEPTFE1"Bronze600 psi CWP250 psi WSPStainless Steel€150.47
APOLLO 70-146-64 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE4UDK 5MU32 7014664FNPT x FNPTMPTFEPTFE1 1/4"Bronze600 psi CWP250 psi WSPStainless Steel€249.03
APOLLO 70-147-64 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE4UDL 5MU33 7014764FNPT x FNPTMPTFEPTFE1 1/2"Bronze600 psi CWP250 psi WSPStainless Steel€305.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 701450435 Ball Valve, Size 1 Inch NPT, Bronze, 2-1/4 Inch Extension, Ptfe
€121.61 /unit