DAYTON 7YR66 Upblast Ventilator, 14 3/4 Inch Wheel Dia., 208/230/460V AC, 1 HP Motor | CJ3RRN

DAYTON 7YR66 Upblast Ventilator, 14 3/4 Inch Wheel Dia., 208/230/460V AC, 1 HP Motor

Item: CJ3RRN Model: 7YR66
Limited Availability
€5,383.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUpblast Ventilator
ApplicationKitchens
AssemblyUnassembled
Base Height6.3"
Base Length25 1/8"
Base ShapeSquare
Base Width25 1/8"
Bearing TypeRegreasable Pillow Block
Compatible Curb Grainger Part Number2EUG8
Current3.6-3.8/1.9A
Drive TypeBelt Drive
Electrical ConnectionPower Cord
Exhaust Airflow @ 0.000 In Sp3125 CFM
Exhaust Airflow @ 0.125 In Sp3066 CFM
Exhaust Airflow @ 0.250 In Sp3005 CFM
Exhaust Airflow @ 0.375 In Sp2936 CFM
Exhaust Airflow @ 0.500 In Sp2865 CFM
For Air TypeKitchen Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing ColorGray
Housing FinishPolyester Coated
Housing MaterialSteel
Includes Drive Package With MotorYes
Maximum Fan Speed1725 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Mount TypeRoof Curb
Mounting LocationRoof
Overall Height36 1/4"
Resistance PropertiesSpark Resistant
Speed ControllableNo
StandardsAMCA SOUND AND AIR, UL/CUL 762
Wheel Diameter14 3/4"
Wheel FinishNonstick Coated
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 104.094
Ship height (cm)92.08
Country of OriginUS

Product Variants

ProductModelDrive TypeWheel MaterialMounting LocationHousing MaterialOverall HeightAssembled/unassembledPhaseOverall WidthPrice
DAYTON 7A709 Upblast Vent 24-1/2 Inch 208-230/460v | AF3ANU 7A709Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,398.42
DAYTON 7D491 Upblast Vent 24-1/2 Inch 208-230/460v | AF3JQP 7D491Belt DriveAluminumRoofAluminum39 1/2"Unassembled3-€2,801.48
DAYTON 56JN94 Upblast Roof Ventilator | CH3PYT 56JN94 56JN94Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,254.64
DAYTON 7YR26 Upblast Ventilator, Unassembled, 21-1/4 Inch Wheel Diameter, 1400 RPM, Belt Drive | CH3PYU 7YR26 7YR26Belt DriveAluminumRoofAluminum35 1/2"Unassembled3-€2,584.46
DAYTON 56MW72 Upblast Ventilator, Assembled, 16 Inch Wheel Diameter, Direct Drive | CH3PYW 56MW72 56MW72Direct DriveAluminumRoof, WallAluminum31 1/2"Assembled3-€2,068.84
DAYTON 56JN93 Upblast/Sidewall Mounted Less Drive, 18 1/2 Inch Wheel Dia., Belt Drive | CH6KJX 56JN93 56JN93Belt DriveAluminumRoof, WallAluminum30 3/8"---€1,197.61
DAYTON 56JN95 Upblast/Sidewall Mounted Less Drive, 24 1/2 Inch Wheel Dia. | CH6KJY 56JN95 56JN95Belt DriveAluminumRoof, WallAluminum35 5/8"---€1,482.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7YR66 Upblast Ventilator, 14 3/4 Inch Wheel Dia., 208/230/460V AC, 1 HP Motor
€5,383.82 /unit