Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1114S-5/8IN Spotting Drill Bit, 5/8 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 33/64 Inch Length | CU9AYD

WALTER TOOLS A1114S-5/8IN Spotting Drill Bit, 5/8 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 33/64 Inch Length

Item: CU9AYD Model: A1114S-5/8INCross Ref: 440N70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill Bit
Body Dia.5/8"
Cutting DirectionRight Hand
Decimal Equivalent0.625
Drill Bit Point Angle120°
FinishBright, Uncoated
Flute Length1.378"
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length4.516"
Primary Material ApplicationAll Materials
Secondary Material ApplicationNickel, Stainless Steel, Titanium
Shank TypeStraight
Size5/8"
System Of MeasurementImperial
Cutting Direction - MachiningRight Hand
Drill Bit Size5/8"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, O, P
Secondary Material Application Iso CodeM, S
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0684
Ship height (cm)2.54
Ship length (cm)11.47
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit Point AngleSizeFlute LengthOverall LengthDecimal EquivalentBody Dia.MaterialFinishPrice
WALTER A1115L-1IN Spotting Drill Bit, 1 Inch Drill Bit Size, 1.5748 Inch Flute Lg, 7 25/32 Inch Lg | CU9AVF A1115L-1IN90°1"1.575"7.781"11"High Speed SteelBright, Uncoated€308.76
WALTER A1114S-1IN Spotting Drill Bit, 1 Inch Drill Bit Size, 1.7717 Inch Flute Lg, 5 27/64 Inch Lg | CU9AVG A1114S-1IN120°1"1.772"5.422"125.4 mmHigh Speed SteelBright, Uncoated€252.92
WALTER A1115S-1IN Spotting Drill Bit, 1 Inch Size, 1.7717 Inch Flute Lg, 5 27/64 Inch Lg, High Speed Steel | CU9AVH A1115S-1IN90°1"1.772"5.422"11"High Speed SteelBright, Uncoated€252.01
WALTER A1114L-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.1811 Inch Flute Lg, 6 21/32 Inch Lg | CU9AVJ A1114L-1/2IN120°1/2"1.181"6.656"0.512.7 mmHigh Speed SteelBright, Uncoated€122.17
WALTER A1115L-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.1811 Inch Flute Lg, 6 21/32 Inch Length | CU9AVK A1115L-1/2IN90°1/2"1.181"6.656"0.51/2"High Speed SteelBright, Uncoated€122.17
WALTER A1114S-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 1/64 Inch Lg | CU9AVL A1114S-1/2IN120°1/2"1.378"4.016"0.512.7 mmHigh Speed SteelBright, Uncoated€70.69
WALTER A1115S-1/2IN Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 1/64 Inch Length | CU9AVM A1115S-1/2IN90°1/2"1.378"4.016"0.51/2"High Speed SteelBright, Uncoated€70.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1114S-5/8IN Spotting Drill Bit, 5/8 Inch Drill Bit Size, 1.3780 Inch Flute Lg, 4 33/64 Inch Length
€108.31 /unit