Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 7014764 Bronze Ball Valve Inline Fnpt 1-1/2 In

Item: AE4UDL Model: 7014764Cross Ref: 5MU33
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€315.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
ColorYellow, Bronze
Connection TypeFNPT
Connection TypeFNPT x FNPT
D-12.56
D11.9
D21.9
Dimensions7.14" x 1.43" x 2.29"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length1"
Handle FinishZinc Plated
Handle MaterialSteel
Handle TypeLever
Handle/hand Wheel Height0.9"
Housing Construction2-Part
Length Of Connection 12.14"
Length Of Connection 22.17"
M11
M27.75
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Max. Steam Pressure250 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Port TypeStandard
Seal MaterialPTFE
Seat MaterialMPTFE
Series70 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialStainless steel
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Surface ProtectionNone
Temp. Range-20°F to +500°F
U1.31
V2.18
With FilterNo
With ThermometerNo
Working Length Connection 11.47"
Working Length Connection 21.49"
Y0.9
Z11.47
Z21.49
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaSteam
HandleLever
Handle ColorYellow
Handle Length7 3/4"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)250 psi
Media Temp. Range-20°F to 500°F
Nominal Valve Size1 1/2"
Overall Length4.25"
StandardsARRA COMPLIANT, ASTM B584-C84400, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series70

Shipping Info:

Ship weight (kg) 2.0385
Ship height (cm)5.82
Ship length (cm)18.14
Ship width (cm)3.63
HS code8481801085
Country of OriginUS

Product Variants

ProductModelConnection TypeSeat MaterialSeal MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialPrice
APOLLO 70-141-64 Bronze Ball Valve Inline Fnpt 1/4 In | AE4UDC 5MU10 7014164FNPT x FNPTMPTFEPTFE1/4"Bronze600 psi CWP250 psi WSPStainless Steel€79.19
APOLLO 70-142-64 Bronze Ball Valve Inline Fnpt 3/8 In | AE4UDF 5MU28 7014264FNPT x FNPTMPTFEPTFE3/8"Bronze600 psi CWP250 psi WSPStainless Steel€84.72
APOLLO 70-143-64 Bronze Ball Valve Inline Fnpt 1/2 In | AE4UDG 5MU29 7014364FNPT x FNPTMPTFEPTFE1/2"Bronze600 psi CWP250 psi WSPStainless Steel€81.77
APOLLO 70-144-64 Bronze Ball Valve Inline Fnpt 3/4 In | AE4UDH 5MU30 7014464FNPT x FNPTMPTFEPTFE3/4"Bronze600 psi CWP250 psi WSPStainless Steel€126.08
APOLLO 70-145-64 Bronze Ball Valve Inline Fnpt 1 In | AE4UDJ 5MU31 7014564FNPT x FNPTMPTFEPTFE1"Bronze600 psi CWP250 psi WSPStainless Steel€150.47
APOLLO 70-146-64 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE4UDK 5MU32 7014664FNPT x FNPTMPTFEPTFE1 1/4"Bronze600 psi CWP250 psi WSPStainless Steel€249.03
APOLLO 70-148-64 Bronze Ball Valve Inline Fnpt 2 In | AE4UDM 5MU34 7014864FNPT x FNPTMPTFEPTFE2"Bronze600 psi CWP250 psi WSPStainless Steel€402.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7014764 Bronze Ball Valve Inline Fnpt 1-1/2 In
€315.94 /unit