Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 0500340146 Insulation Protection Shield 6 In | AD8QWC 4LVD4

ANVIL 0500340146 Insulation Protection Shield 6 In

Item: AD8QWC Model: 0500340146Cross Ref: 4LVD4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Protection Shield
Insulation O.d.10.641"
Insulation Thickness1" to 2"
Length18"
MaterialGalvanized
Size6"
Standards And ApprovalsA-A-1192A (Type 40), WW-H-171-E (Type 41), ANSI/MSS SP-69, And MSS SP-5 (Type 40)
Type12B
ApplicationOutside Of Foam Or Fiber Glass Insulation
FeaturesChamfered Cupped Ends for Non Sharp Edges
For Insulation Outside Diameter10.6"
Mount TypeClevis Hanger
Overall Length18"
StandardsANSI/MSS SP-69, FEDERAL SPECIFICATION A-A-1192A, TYPE 40, MSS SP-58, TYPE 40, WW-H-171-E, TYPE 41

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)13.97
Ship length (cm)45.72
Ship width (cm)27.18
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialTypeInsulation O.d.Insulation ThicknessSizePrice
ANVIL 0500340005 Insulation Protection Shield 3/8 To3/4in | AD8QVM 4LVA8 0500340005Galvanized-1.906"1/2"-€13.28
ANVIL 0500340013 Insulation Protection Shield 1/2 To 1 In | AD8QVN 4LVA9 0500340013Galvanized1A2 3/8"--€14.11
ANVIL 0500340021 Insulation Protect Shield 3/4 To 1 1/2in | AD8QVP 4LVC1 0500340021Galvanized2A2 7/8"--€15.41
ANVIL 0500340039 Insulation Protection Shield 3/4 To 2 In | AD8QVQ 4LVC2 0500340039Galvanized3A3 1/2"--€17.03
ANVIL 0500340047 Insulation Protect Shield 3/4 To 2 1/2in | AD8QVR 4LVC3 0500340047Galvanized4A4"--€17.54
ANVIL 0500340054 Insulation Protection Shield 1 To 3 In | AD8QVT 4LVC4 0500340054Galvanized5A4 1/2"-1" to 3"€18.34
ANVIL 0500340062 Insulation Protection Shield 3/4 To 3 In | AD8QVU 4LVC5 0500340062Galvanized6A5"3/4" to 2"-€19.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500340146 Insulation Protection Shield 6 In
€62.45 /unit