JAMCO HZ248-P6 3-sided Slat Cart 3000 Lb. 48 Inch Length | AA7KTD 16C287

JAMCO HZ248P600GP 3-sided Slat Cart 3000 Lb. 48 Inch Length

Item: AA7KTD Model: HZ248P600GPCross Ref: 16C287
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,980.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item3 Sided Slat Cart
Caster Dia.6"
Caster MaterialPhenolic
Caster Width2"
ColorGray
ConstructionWelded Steel
Distance Between ShelvesAdjustable
FinishPowder Coat
Gauge Thickness12 ga.
Load Capacity3000 lbs.
MaterialWelded Steel
Number Of Shelves2
Overall Height57"
Overall Length48"
Overall Width24"
Shelf Length48"
Shelf Width24"
Bottom Shelf Lip Height1 1/2"
Caster Wheel Dia.6"
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(2) Rigid, (2) Swivel
Caster/wheel Mounting LocationStandard
Features1" x 3/16" Steel Slats On 6" Centers, Tubular Handle With Smooth Radius, 1-1/2" Shelf Lip
Gauge12 ga.
Handle TypeFlat
Lip StyleCombination
Number Of Accessible Sides1
Number Of Side Panels3
Overall Lxwxh48" x 24" x 57"
Shelf AdjustabilityAdjustable
Shelf Lip Height1 1/2"
Side Panel ConstructionSlat

Shipping Info:

Ship weight (kg) 126
Ship height (cm)152.4
Ship length (cm)152.4
Ship width (cm)81.28
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthShelf LengthShelf WidthMaterialLoad CapacityNumber Of ShelvesFinishPrice
JAMCO HZ260-P6 3-sided Slat Cart 3000 Lb. 60 Inch Length | AA7KTE 16C288 HZ260P600GP60"24"60"24"Welded Steel3000 lbs.2Powder Coat€2,222.62
RFQ
JAMCO HZ360-P6 3-sided Slat Cart 3000 Lb. 60 Inch Length | AA7KTG 16C291 HZ360P600GP60"30"60"30"Welded Steel3000 lbs.2Powder Coat€2,229.82
RFQ
JAMCO HZ372-P6 3-sided Slat Cart 3000 Lb. 72 Inch Length | AA7KTH 16C292 HZ372-P672"30"72"30"Welded Steel3000 lbs.2Powder Coat€1,291.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO HZ248P600GP 3-sided Slat Cart 3000 Lb. 48 Inch Length
€1,980.96 /unit