Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0500340054 Insulation Protection Shield 1 To 3 In | AD8QVT 4LVC4

ANVIL 0500340054 12 In Carbon-Steel Insulation Protection Shield, 18 Gauge

Item: AD8QVT Model: 0500340054Cross Ref: 4LVC4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Protection Shield
Insulation O.d.4 1/2"
Length12"
MaterialGalvanized
Size1" to 3"
Standards And ApprovalsA-A-1192A (Type 40), WW-H-171-E (Type 41), ANSI/MSS SP-69, And MSS SP-5 (Type 40)
Type5A
FinishPre Galvanized
For Insulation Outside Diameter4 1/2"
For Insulation Thickness1/2" to 1 1/2"
For Pipe Size1" to 3"
Maximum Operating Temperature150°F
Metal Material Gauge18 ga.
Minimum Operating Temperature-32°F
Mount TypeClevis Hanger
Overall Length12"
StandardsANSI/MSS SP-69, FEDERAL SPECIFICATION A-A-1192A, TYPE 40, MSS SP-58, TYPE 40, WW-H-171-E, TYPE 41

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)5.84
Ship length (cm)30.48
Ship width (cm)11.18
HS code7326908588
Country of OriginUS

Product Variants

ProductModelMaterialTypeInsulation O.d.Insulation ThicknessSizePrice
ANVIL 0500340005 Insulation Protection Shield 3/8 To3/4in | AD8QVM 4LVA8 0500340005Galvanized-1.906"1/2"-€13.28
ANVIL 0500340013 Insulation Protection Shield 1/2 To 1 In | AD8QVN 4LVA9 0500340013Galvanized1A2 3/8"--€14.11
ANVIL 0500340021 Insulation Protect Shield 3/4 To 1 1/2in | AD8QVP 4LVC1 0500340021Galvanized2A2 7/8"--€15.41
ANVIL 0500340039 Insulation Protection Shield 3/4 To 2 In | AD8QVQ 4LVC2 0500340039Galvanized3A3 1/2"--€17.03
ANVIL 0500340047 Insulation Protect Shield 3/4 To 2 1/2in | AD8QVR 4LVC3 0500340047Galvanized4A4"--€17.54
ANVIL 0500340062 Insulation Protection Shield 3/4 To 3 In | AD8QVU 4LVC5 0500340062Galvanized6A5"3/4" to 2"-€19.00
ANVIL 0500340070 Insulation Protection Shield 1 To 3 In | AD8QVV 4LVC6 0500340070Galvanized7A5.562"1" to 2"1" to 3"€21.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0500340054 12 In Carbon-Steel Insulation Protection Shield, 18 Gauge
€23.01 /unit