BALDOR L1408T Single Phase Motor, 115/230V, 3 HP, 1725 RPM, 60 Hz, OPEN | AJ6WXH

BALDOR MOTOR L1408T Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 3 hp, ODP, 184T Frame

Item: AJ6WXH Model: L1408TCross Ref: 38G365
In Stock

Get it by Friday, Jun 13

€1,151.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Break-down Torque21 lbs.-ft.
Cc NumberCC031A
Duty CycleContinuous
Efficiency78%
Frame184T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps32/16A
Full Load Torque9 lbs.-ft.
IncludesConduit Box
Insulation ClassClass B
Lead4#14 A Ph, 3#16 B Ph
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Air Over
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFoot Mounted
Nameplate Rpm1725 RPM
Nema DesignL
No Load Amps8.5A
No. Of Motor Leads4
No. Of Poles4
No. Of Speeds1
Overall Length15"
Phase1
Power Factor78
RevisionAG
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Thermal ProtectionNone
Type3634LC
Usable @ 200vNo
Usable @ 208vYes
Voltage115/230V AC
Warranty2 yrs.
Wire Size14 AWG
Hp3 hp
Hz60 Hz
Ins. ClassClass B
Length Less Shaft12 1/4"
Manufacturers Warranty Length2 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency78%
StandardsCSA, UR
Weight77 lbs.

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)32.55
Ship length (cm)58.1
Ship width (cm)31.12
HS code85015220
Country of OriginUS

Product Details:

    • Baldor L1408T single-phase general purpose AC motor designed for continuous operation of pumps, fans, conveyors, tools and belt-driven machines
    • NEMA 180 frame capacitor-start mechanism rated 32A at 115VAC, producing power and speed up to 3 HP & 1800 RPM, respectively
    • Steel constructed 184T frame with 4-pole F1 mounting for easy installation
    • Excellent energy conservation with 78% efficiency at full load
    • Equipped with K.O. box with flying leads for electrical connections
    • Equipped wih reversible operation shaft

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeMotor TypeNameplate RpmService FactorHpFramePrice
BALDOR EL11203 Single Phase Open Motor, 115/230V, 1725 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEX EL11203Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.351/4 hp48€541.36
BALDOR EL11204 Single Phase Open Motor, 115/230V, 1140 RPM, 60 HZ, .25 HP, ODP, 48 | AJ6TEY EL11204Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/4 hp48€645.96
BALDOR EL11205 Single Phase Open Motor, 115/230V, 3475 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TEZ EL11205Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3475 RPM1.351/3 hp48€571.70
BALDOR EL11206 Single Phase Open Motor, 115/230V, 1740 RPM, 60 HZ, .33 HP, ODP, 48 | AJ6TFA EL11206Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1740 RPM1.351/3 hp48€582.09
BALDOR EL11207 Single Phase Open, 1PH, .33 HP, OPEN, 1140 RPM, 48 | AJ6TFB EL11207Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1140 RPM1.351/3 hp48€689.07
BALDOR EL11208 Single Phase Open Motor, 115/230V, 3450 RPM, 60 HZ, .5 HP, ODP, 48 | AJ6TFC EL11208Open Dripproof115/230V ACFoot MountedCapacitor Start/Run3450 RPM1.251/2 hp48€608.44
BALDOR EL11209 Single Phase Open, 1PH, .5 HP, OPEN, 1725 RPM, 48 | AJ6TFD EL11209Open Dripproof115/230V ACFoot MountedCapacitor Start/Run1725 RPM1.251/2 hp48€653.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR L1408T Single Phase Motor, 115/230V, 1800 RPM, 60 Hz, 3 hp, ODP, 184T Frame
€1,151.38 /unit