Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-373-18170-201 Drain Pan, 22 Inch | CV4EVY

YORK S1-373-18170-201 Drain Pan, 22 Inch Size

Item: CV4EVY Model: S1-373-18170-201Cross Ref: 208T68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€783.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Pan
Fits BrandYork

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-363-87677-000 Condensate Drain Pan | CV4EVN S1-363-87677-000S1-363-87677-000€198.40
YORK S1-328-12455-000 Drain Pan | CV4EVP S1-328-12455-000S1-328-12455-000€257.03
YORK S1-328-15152-000 Drain Pan With Gasket | CV4EVQ S1-328-15152-000S1-328-15152-000€639.28
YORK S1-373-18170-202 Drain Pan With Insulation | CV4EVR S1-373-18170-202S1-373-18170-202€723.79
YORK S1-373-18170-204 Drain Pan With Insulation 20 Inch | CV4EVT S1-373-18170-204S1-373-18170-204€668.43
YORK S1-373-18170-206 Drain Pan With Insulation 21 Inch | CV4EVU S1-373-18170-206S1-373-18170-206€689.22
YORK S1-032-00175-001 Drain Pan, 1.5/3.5 Tons, Horizontal | CV4EVV S1-032-00175-001S1-032-00175-001€182.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-373-18170-201 Drain Pan, 22 Inch Size
€783.28 /unit