WATTS 909-DNRS-S-FDA 3 Reduced Pressure Zone Assembly, Mechanical Joint, Size 3 Inch, Cast Iron | BY3TRJ 0389423

WATTS 909-DNRS-S-FDA 3 0389423 Reduced Pressure Zone Assembly, Mechanical Joint, 3 Inch Size, Cast Iron

Item: BY3TRJ Model: 909-DNRS-S-FDA 3Cross Ref: 0389423
Limited Availability
€11,549.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishEpoxy Coated
Body StyleInline
FittingNo
Inlet Size3"
Inlet TypeMechanical Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.06 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size3"
Outlet TypeMechanical Joint
Seat MaterialBronze
Series909
StrainerYes
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Mechanical Joint, 3 Inch Size, Cast Iron

Product Variants

ProductModelStrainerMax. Working PressureTypeOutlet SizeSeat MaterialBody FinishMin. Temp.Meter TypePrice
WATTS 909-DNRS-S 4 Reduced Pressure Zone Assembly, Mechanical Joint, Size 4 Inch, Cast Iron | BY3TRD 0389416 909-DNRS-S 4Yes12.06 BarValve To Accessory4"BronzeEpoxy Coated33°FNo Meter€9,536.04
RFQ
WATTS 909-DNRS-S-FDA 4 Reduced Pressure Zone Assembly, Mechanical Joint, Size 4 Inch, Cast Iron | CB2RJY 0389424 909-DNRS-S-FDA 4Yes175 psiKit4"BronzeEpoxy Coated33°FNo Meter€14,659.15
RFQ
WATTS 909-DNRS-S-FDA 6 Reduced Pressure Zone Assembly, Mechanical Joint, Size 6 Inch, Cast Iron | CB2RJZ 0389425 909-DNRS-S-FDA 6Yes12.06 BarValve To Accessory6"BronzeEpoxy Coated33°FNo Meter€21,824.07
RFQ
WATTS SR909-OSY 4 Reduced Pressure Zone Assembly, Mechanical Joint, Size 4 Inch, Cast Iron | CB3ANT 0385752 SR909-OSY 4No175 psiValve To Accessory4"BronzeEpoxy Coated33°FNo Meter€15,037.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 909-DNRS-S-FDA 3 0389423 Reduced Pressure Zone Assembly, Mechanical Joint, 3 Inch Size, Cast Iron
€11,549.26 /unit