Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 60440 Swaging/flaring Tool | AC7DUJ 38D892

YELLOW JACKET 60440 Swaging/Flaring Tool, 3/16 to 3/4 inch O.D.

Item: AC7DUJ Model: 60440Cross Ref: 38D892
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€322.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Tool
Capacity Tubing Outside Dia.3/4"
ConstructionSteel
Container TypeCase
FeaturesSelf Centering
Flare TypeSingle 45°
Includes(2) Flaring Bars, (6) Swage Adapters, Flaring Cone, Steel Yoke, Tool Case
Includes Storage ContainerYes
Kit TypeSwaging and Flaring Tool Kit
Material ApplicationSoft Or Annealed Copper Or Similar Materials
Tube Flaring Size3/4"
Tube Swaging Size3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)11.68
Ship length (cm)33.02
Ship width (cm)33.02
HS code8205595560
Country of OriginUS

Product Details:

YELLOW JACKET 60440 swaging / flaring tool is used in HVAC systems, establishing secure connections within copper tubing. With precision, it decreases tube diameter for a tight fit (swaging) and shapes cone-like ends for seamless connections (flaring). It is used by technicians & contractors for leak-free connections in the installation & maintenance of air conditioning & refrigeration systems.

Features:

  • The flaring bar is hardened and chrome-plated, enhancing its durability and longevity for repeated use.
  • It is designed for use with soft or annealed copper and similar materials in HVAC systems.
  • The adapter is deeply knurled, ensuring a secure grip and ease of use in various applications.
  • It includes essential components such as (2) flaring bars, (6) swage adapters, a flaring cone & a robust steel yoke for precise tube manipulation and connection in HVAC applications.
  • This tool is organised and conveniently stored in a dedicated tool case for easy access and portability.

Frequently Asked Questions:

Q. What are the factors to consider while choosing YELLOW JACKET 60440 swaging / flaring tool?

A. Major factors include tube size compatibility, material suitability for soft or annealed copper, dual functionality for swaging and flaring, the quality and interchangeability of six hardened adapters, self-centring capability and the slip-on self-centring steel yoke design with an extra-long handle.

Q. What is the significance of the self-centering feature in this tool?

A. The self-centering feature ensures precision during tube manipulation, facilitating accurate swaging and flaring for secure connections.

Q. How do I maintain YELLOW JACKET 60440 swaging / flaring tool?

A.

  • Clean the tool after each use to remove debris and ensure optimal performance.
  • Regularly check moving parts for wear and misalignment to prevent potential issues.
  • Apply a light coating of lubricant to moving parts for smooth operation and reduced friction.
  • Inspect adapters and flaring bars for wear, corrosion and damage.
  • Store the tool in its designated case to protect it from dust, moisture and potential damage.
  • Use the tool within its specified capacity to prevent premature wear and damage.
  • Adhere to the maintenance instructions outlined in the user manual for proper care.
  • Regularly check the deluxe case for damage to ensure proper tool storage.
  • Promptly replace any parts showing significant wear, damage or malfunction.

Product Variants

ProductModelCone TypeConstructionOverall LengthHandleGrip TypePrice
YELLOW JACKET 60278 Flaring Tool 45 Degree Single Lap | AA4ERC 12H951 60278SteelSteel14"CushionedCushion€237.83
YELLOW JACKET 60210 Flaring Tool | AC7DUG 38D890 60210-Steel---€64.14
YELLOW JACKET 60270 Flare/burnishing Tool | AC7DUH 38D891 60270-Steel---€130.78
YELLOW JACKET 60295 Flaring Tool | AC7DUK 38D893 60295-Steel---€170.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 60440 Swaging/Flaring Tool, 3/16 to 3/4 inch O.D.
€322.63 /unit