Flat Shipping

Flat Shipping at €24.99 + VAT

YELLOW JACKET 60270 Flare/burnishing Tool | AC7DUH 38D891

YELLOW JACKET 60270 Flare/burnishing Tool, 3/16 to 5/8 Inch O.D.

Item: AC7DUH Model: 60270Cross Ref: 38D891
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Tool
Capacity Tubing Outside Dia.3/16", 5/16", 1/4", 3/8", 7/16", 1/2", 5/8"
ConstructionSteel
Body MaterialSteel
Component TypeFlaring/Burnishing Tool
Cone TypeSwivel
Flare TypeSingle 45°
For Tube Size3/16", 1/4", 5/16", 3/8", 1/2", 5/8"
Material ApplicationAluminum, Brass, Copper
Maximum Wall Thickness1/25"
Number Of Sizes7
Product TypeFlaring/Burnishing Tool

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)11.68
Ship length (cm)32.51
Ship width (cm)33.02
HS code8205595560
Country of OriginTW

Product Variants

ProductModelCone TypeConstructionOverall LengthHandleGrip TypePrice
YELLOW JACKET 60278 Flaring Tool 45 Degree Single Lap | AA4ERC 12H951 60278SteelSteel14"CushionedCushion€237.83
YELLOW JACKET 60210 Flaring Tool | AC7DUG 38D890 60210-Steel---€64.14
YELLOW JACKET 60440 Swaging/flaring Tool | AC7DUJ 38D892 60440-Steel---€256.44
YELLOW JACKET 60295 Flaring Tool | AC7DUK 38D893 60295-Steel---€170.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 60270 Flare/burnishing Tool, 3/16 to 5/8 Inch O.D.
€153.05 /unit