MotionSense Faucets
These faucets are installed in commercial kitchens for water delivery. They are equipped with dual sensors (Wave & Ready Sensor) for enabling hands-free operation.
The company's product catalogue includes a variety of aerators, faucets, kitchen sinks, lighting units, towel hangers, sitting chairs, filtration taps, garbage disposal units and taps. The ADA-compliant Moen bathroom faucets feature spot-resistant chrome plating and are available in brass and cast metal constructions with options in manual, metering and sensor-operated modes. The brand's low-lead-compliant utility sink faucets are used with standard plumbing connections. These Moen faucets feature a chrome finish that provides a highly reflective mirror-like look, double handle operation and a flow rate of 2.2 gpm. Raptor Supplies offers Moen faucets, as well as a variety of showerheads (in different flow rates and face diameters) and Moen faucet parts and accessories, such as valves, cartridges, knobs and handles.
See More
Utility Sink FaucetsEquipped with two L-shaped handles for starting or stopping the flow of water. Designed to separately control the hot or cold water supply and adjust the water temperature accordingly(4 Products)
Showerheads and Tub FaucetsProvide running water for handwashing and grooming tasks. Can be used to replace an old faucet on an existing sink. Integrated with either a sensor for hands-free operation or manually operated handles(37 Products)
Faucet Repair PartsIncludes installation hardware, such as cartridge for single handles, cartridge nuts, single lever cartridges, check stops, circuit boards, cold wing handles, escutcheons, escutcheon plates and mounting screws(72 Products)
Faucet AccessoriesUsed for covering faucet holes and hardware which mounts the faucet to a surface; prevent water from getting under the sink. Also, known as deck plates - best suited when changing from a multi-hole faucet to a single-hole faucet(93 Products)
Bathroom FaucetsBathroom faucets featuring aesthetic handles with a spout to regulate the flow of water or to mix hot and cold water supplied from overhead tanks. Comply with Americans Disability Act ( ADA ) specifications. Available in bronze and cast metal body materials(18 Products)
AeratorsUsed for aeration, or mixing air with other substances, such as soil or water. Designed to deliver a laminar flow. Compatible with Icon and Divine Series bathroom faucets(10 Products)
Kitchen FaucetsIdel for installations in commercial kitchens, restaurants, bars and break rooms. Feature Power Boost technology (on selected models) for a boosted water performance and Reflex system for a secure docking of the pulldown / pullout spray head(21 Products)
Showerhead and Tub Accessories(105 Products)
Automatic Flush ValvesSized to fit tankless toilets in public restrooms; require a high-pressure water supply to operate. Equipped with sensors which automatically trigger flushing after a set period of time(4 Products)
Automatic Flush Valve Retrofit KitsConvert manual flush valves to an automatic configuration; help in replacing the handle assembly on a manual valve. Sensor-operated kits equipped with a proximity sensor to decrease the spread of germs and automatically trigger flushing once the user moves out of range(3 Products)
Ball Valves(10 Products)
Plumbing Specialty Tools(3 Products)
Utility Sinks and Laundry Tubs(2 Products)
Hand Sinks and Hand Wash Stations(1 Product)
Hex/Torx Keys(1 Product)
Mixing Valves(1 Product)
Moen part numbers often cross-reference to various Kohler products. So, if you're looking for a Moen faucet that is either obsolete or out of stock, chances are we have the equivalent item available.
These fittings & faucets are small in size and require compact packaging. They are suitable for courier shipment & air freight.
The company's product catalogue includes a variety of aerators, faucets, kitchen sinks, lighting units, towel hangers, sitting chairs, filtration taps, garbage disposal units and taps. The ADA-compliant Moen bathroom faucets feature spot-resistant chrome plating and are available in brass and cast metal constructions with options in manual, metering and sensor-operated modes. The brand's low-lead-compliant utility sink faucets are used with standard plumbing connections. These Moen faucets feature a chrome finish that provides a highly reflective mirror-like look, double handle operation and a flow rate of 2.2 gpm. Raptor Supplies offers Moen faucets, as well as a variety of showerheads (in different flow rates and face diameters) and Moen faucet parts and accessories, such as valves, cartridges, knobs and handles.
These faucets are installed in commercial kitchens for water delivery. They are equipped with dual sensors (Wave & Ready Sensor) for enabling hands-free operation.
These faucets have 4 different spray outputs, including the boosted rinse, aerated stream, cleaning rinse and boosted stream outputs. These spray types provide maximum versatility for cleaning tasks.

This technology is used in various Moen faucets to delive touch free water delivery. A simple wave of hand is required to turn the fixture ON or OFF instantly.
This system allows the user to change the trim above the sink without the requirement to change the valve below the sink. This system is applicable in lavatory and shower / tub faucets.
Instead of using a proprietary cleaner, users can just use mild liquid dishwashing soap and water. The faucet can be cleaned & dried using a soft cloth afterwards.