WOODHEAD 1301230148 Festoon Lead Car, I-Beam, Round S6 Steel Wheels | CH2DBN S639631

WOODHEAD 1301230148 S639631 Festoon Lead Car, I-Beam, Round S6 Steel Wheels

Item: CH2DBN Model: 1301230148Cross Ref: S639631
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon Lead Car
Beam Size152.4 mm
Cable Height1.3"
Cable TypeRound
CoatingPowder Coated
Depth8 1/4"
Height17 1/4"
Length12.83"
Saddle Radius4 11/25"
Travel Speed121.92 mpm
Wheel MaterialSteel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBeam SizeCable HeightCable TypeHeightDepthSaddle RadiusCable WidthCoatingPrice
WOODHEAD 1301230118 Festoon Lead Car, I-Beam, 605 S4 Steel Wheels | CH2CVT S605431 1301230118101.6 mm3/4"Flat14 17/25"6 4/25"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230160 Festoon Lead Car, I-Beam, 674 S4 Steel Wheels | CH2DBD S674611 1301230160152.4 mm0.45"Flat17 1/4"8 1/4"2.024"2 8/25"Powder Coated-
RFQ
WOODHEAD 1301230155 Festoon Lead Car, I-Beam, 674 PR Steel Wheels | CH2DBK S674431 1301230155101.6 mm0.45"Flat17 1/4"6 4/25"2.024"2 8/25"Powder Coated-
RFQ
WOODHEAD 1301230142 Festoon Lead Car, I-Beam, Round S4 Steel Wheels | CH2DBR S639431 1301230142101.6 mm1.3"Round17 1/4"8 1/4"4 11/25"-Powder Coated-
RFQ
WOODHEAD 1301230139 Festoon Lead Car, I-Beam, Round PR Steel Wheels | CH2DBV S639131 130123013982.55 mm1.3"Round17 1/4"8 1/4"4 11/25"-Powder Coated-
RFQ
WOODHEAD 1301230136 Festoon Lead Car, I-Beam, 638 S6 Steel Wheels | CH2DBZ S638631 1301230136152.4 mm1"Flat17 1/4"8 1/4"4 11/25"5 24/25"Powder Coated-
RFQ
WOODHEAD 1301230130 Festoon Lead Car, I-Beam, 638 S4 Steel Wheels | CH2DCA S638431 1301230130101.6 mm1"Flat17 1/4"8 1/4"4 11/25"5 24/25"Powder Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301230148 S639631 Festoon Lead Car, I-Beam, Round S6 Steel Wheels