WOODHEAD 1301230155 Festoon Lead Car, I-Beam, 674 PR Steel Wheels | CH2DBK S674431

WOODHEAD 1301230155 S674431 Festoon Lead Car, I-Beam, 674 PR Steel Wheels

Item: CH2DBK Model: 1301230155Cross Ref: S674431
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFestoon Lead Car
Beam Size101.6 mm
Cable Height0.45"
Cable TypeFlat
Cable Width2 8/25"
CoatingPowder Coated
Depth6 4/25"
Height17 1/4"
Length8 1/4"
Saddle Radius2.024"
Travel Speed121.92 mpm
Wheel MaterialSteel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelBeam SizeCable HeightCable TypeHeightDepthSaddle RadiusCable WidthCoatingPrice
WOODHEAD 1301230118 Festoon Lead Car, I-Beam, 605 S4 Steel Wheels | CH2CVT S605431 1301230118101.6 mm3/4"Flat14 17/25"6 4/25"3.13"3.858"Powder Coated-
RFQ
WOODHEAD 1301230160 Festoon Lead Car, I-Beam, 674 S4 Steel Wheels | CH2DBD S674611 1301230160152.4 mm0.45"Flat17 1/4"8 1/4"2.024"2 8/25"Powder Coated-
RFQ
WOODHEAD 1301230148 Festoon Lead Car, I-Beam, Round S6 Steel Wheels | CH2DBN S639631 1301230148152.4 mm1.3"Round17 1/4"8 1/4"4 11/25"-Powder Coated-
RFQ
WOODHEAD 1301230142 Festoon Lead Car, I-Beam, Round S4 Steel Wheels | CH2DBR S639431 1301230142101.6 mm1.3"Round17 1/4"8 1/4"4 11/25"-Powder Coated-
RFQ
WOODHEAD 1301230139 Festoon Lead Car, I-Beam, Round PR Steel Wheels | CH2DBV S639131 130123013982.55 mm1.3"Round17 1/4"8 1/4"4 11/25"-Powder Coated-
RFQ
WOODHEAD 1301230136 Festoon Lead Car, I-Beam, 638 S6 Steel Wheels | CH2DBZ S638631 1301230136152.4 mm1"Flat17 1/4"8 1/4"4 11/25"5 24/25"Powder Coated-
RFQ
WOODHEAD 1301230130 Festoon Lead Car, I-Beam, 638 S4 Steel Wheels | CH2DCA S638431 1301230130101.6 mm1"Flat17 1/4"8 1/4"4 11/25"5 24/25"Powder Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301230155 S674431 Festoon Lead Car, I-Beam, 674 PR Steel Wheels