Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 5510 Thread Forming Tap M3x0.5 Bright | AA6GPA 13X321

WIDIA 2747866 17082 Thread Forming Tap M3x0.5 Bright

Item: AA6GPA Model: 2747866Cross Ref: 13X321 / 17082
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
FinishBright
List Number5510
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length1.938"
Pitch Diameter LimitsD5
Pitch Type0.5 mm
Shank Dia.0.141"
SizeM3
Tap TypePlug
Thread DirectionRight Hand
Thread Length5/16"
Thread TypeCoarse
55% Thread Drill Size2.8 mm
65% Thread Drill Size7/64"
75% Thread Drill Size2.75 mm
Class Of FitClass 6H
Coolant FedNon Coolant Through
Measurement SystemMetric
Primary Material Application Iso CodeN
Spiral DirectionNeutral
StandardsANSI
Tap MaterialHigh Speed Steel
Tap StyleThread Forming
Thread Limit / Class Of FitD5, 6H
Thread Pitch0.5 mm
Thread SizeM3 x 0.5

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)4.93
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthShank Dia.SizePitch Diameter LimitsTap TypeThread DirectionNumber Of FlutesPrice
WIDIA 5512 Thread Forming Tap M10x1.5 Bright | AA6GNP 13X309 27475053/4"2.938"0.381"M10D10BottomingRight Hand4€24.43
WIDIA 5512 Thread Forming Tap M8x1.25 Bright | AA6GNQ 13X310 274750911/16"2.719"0.318"M8D9BottomingRight Hand4€21.11
WIDIA 5512 Thread Forming Tap M6x1 Bright | AA6GNR 13X311 27475135/8"2 1/2"0.255"M6D8BottomingRight Hand4€19.66
WIDIA 17271 Thread Forming Tap M5x0.8 Bright | AA6GNT 13X312 27475151/2"2 3/8"0.194"M5D7Thread FormingRight Hand4€18.53
WIDIA 5512 Thread Forming Tap M4x0.7 Bright | AA6GNU 13X313 27475183/8"2 1/8"0.168"M4D6BottomingRight Hand4€19.37
WIDIA 5512 Thread Forming Tap M3x0.5 Bright | AA6GNV 13X314 27475225/16"1.938"0.141"M3D5BottomingRight Hand4€23.93
WIDIA 5510 Thread Forming Tap M8x1.25 Bright | AA6GNW 13X317 274785811/16"2.719"0.318"M8D9PlugRight Hand4€20.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2747866 17082 Thread Forming Tap M3x0.5 Bright
€25.31 /unit