Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 17271 Thread Forming Tap M5x0.8 Bright | AA6GNT 13X312

WIDIA 2747515 17271 Thread Forming Tap M5x0.8 Bright

Item: AA6GNT Model: 2747515Cross Ref: 13X312 / 17271
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesBlind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
FinishBright
List Number5512
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes4
Overall Length2 3/8"
Pitch Diameter LimitsD7
Pitch Type0.8 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Primary Material Application Iso CodeN
Shank Dia.0.194"
SizeM5
Spiral DirectionNeutral
Square Size0.152"
System Of MeasurementMetric
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Coarse
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length1/2"
Thread StandardMetric
Thread TypeCoarse
55% Thread Drill Size#13
65% Thread Drill Size4.65 mm
75% Thread Drill Size4.6 mm
Class Of FitClass 6H
Measurement SystemMetric
StandardsANSI
Tap MaterialHigh Speed Steel
Tap StyleThread Forming
Thread Limit / Class Of FitD7, 6H
Thread Pitch0.8 mm
Thread SizeM5 x 0.8

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)6.05
Ship width (cm)2.54
HS code8207403000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthShank Dia.SizePitch Diameter LimitsTap TypeThread DirectionNumber Of FlutesPrice
WIDIA 5512 Thread Forming Tap M10x1.5 Bright | AA6GNP 13X309 27475053/4"2.938"0.381"M10D10BottomingRight Hand4€24.43
WIDIA 5512 Thread Forming Tap M8x1.25 Bright | AA6GNQ 13X310 274750911/16"2.719"0.318"M8D9BottomingRight Hand4€21.11
WIDIA 5512 Thread Forming Tap M6x1 Bright | AA6GNR 13X311 27475135/8"2 1/2"0.255"M6D8BottomingRight Hand4€19.66
WIDIA 5512 Thread Forming Tap M4x0.7 Bright | AA6GNU 13X313 27475183/8"2 1/8"0.168"M4D6BottomingRight Hand4€19.37
WIDIA 5512 Thread Forming Tap M3x0.5 Bright | AA6GNV 13X314 27475225/16"1.938"0.141"M3D5BottomingRight Hand4€23.93
WIDIA 5510 Thread Forming Tap M8x1.25 Bright | AA6GNW 13X317 274785811/16"2.719"0.318"M8D9PlugRight Hand4€20.38
WIDIA 5510 Thread Forming Tap M6x1 Bright | AA6GNX 13X318 27478605/8"2 1/2"0.255"M6D8PlugRight Hand4€19.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2747515 17271 Thread Forming Tap M5x0.8 Bright
€20.60 /unit