Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PTG4 Silver/Deming Drill 35/64 118 Degrees | AF2BCA

WESTWARD 6PTG4 Silver/Deming Drill 35/64 118 Degrees

Item: AF2BCA Model: 6PTG4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
ColorBlack, Gold
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.547"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack And Gold
Flute Length3 1/8"
GradeGeneral Purpose
List NumberNON-LISTED
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length6"
Point TypeSplit Point
Shank Dia.1/2"
Silver & Deming DrillYes
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.03
Ship length (cm)2.54
Ship width (cm)15.49
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentMax. Drilling DepthShank Dia.MaterialFinishFlute LengthOverall LengthGradePrice
WESTWARD 6PTG2 Silver/Deming Drill 33/64 118 Degrees | AF2BBY 6PTG20.516"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€25.93
WESTWARD 6PTG3 Silver/Deming Drill 17/32 118 Degrees | AF2BBZ 6PTG30.531"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€26.07
WESTWARD 6PTG5 Silver/Deming Drill 9/16 118 Degrees | AF2BCB 6PTG50.562"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€30.06
WESTWARD 6PTG6 Silver/Deming Drill 37/64 118 Degrees | AF2BCC 6PTG60.578"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€29.55
WESTWARD 6PTG8 Silver/Deming Drill 39/64 118 Degrees | AF2BCE 6PTG80.6094-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose-
RFQ
WESTWARD 6PTG9 Silver/Deming Drill 5/8 118 Degrees | AF2BCF 6PTG95/8"3"1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€34.54
WESTWARD 6PTH0 Silver/Deming Drill 41/64 118 Degrees | AF2BCG 6PTH00.641"-1/2"High Speed SteelBlack And Gold3 1/8"6"General Purpose€34.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PTG4 Silver/Deming Drill 35/64 118 Degrees