Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TZD9 Breaker Bar 3/8 Drive 15 Inch Chrome | AE6MGW

WESTWARD 5TZD9 Breaker Bar 3/8 Drive 15 Inch Chrome

Item: AE6MGW Model: 5TZD9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreaker Bar
Drive Size3/8"
FinishPolish Chrome
Grip TypeSmooth Grip
Handle TypeSmooth Grip
MaterialSteel
Overall Length15"
Tether CapableStandard Tool
Corrosion ResistantYes
Grip StyleSmooth
Handle ShapeStraight
Head TypeFlexible
InsulatedNo
Non-magneticNo
Non-sparkingNo
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.1565
Ship height (cm)8.89
Ship length (cm)50.8
Ship width (cm)8.38
HS code8466100175
Country of OriginTW

Product Variants

ProductModelDrive SizeOverall LengthMaterialFinishTypeTether CapableGrip TypeHandle TypePrice
WESTWARD 5TZE0 Breaker Bar 1/2 Drive 18 Inch Chrome | AE6MGX 5TZE01/2"18"SteelPolish Chrome-Standard ToolSmooth GripSmooth Grip€44.88
WESTWARD 5TZE1 Breaker Bar 1/2 Drive 24 In | AE6MGY 5TZE11/2"24"SteelPolish ChromeFlexibleStandard ToolSmooth GripSmooth Grip€51.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TZD9 Breaker Bar 3/8 Drive 15 Inch Chrome
€41.36 /unit