KRUEGER H-2-49 Therma Level Gauge, 2 NPT, 49 Depth, Galvanized Steel | AA7RWN 16L999

KRUEGER H-2-49 Therma Level Gauge, 2 Inch NPT Opening, 49 Inch Depth, Galvanized Steel

Item: AA7RWN Model: H-2-49Cross Ref: 16L999
In Stock

Get it by Friday, Jun 13

€55.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyHDPE
Assembly Nut MaterialHDPE Plastic
Bushing MaterialAluminum
Calibration Unit MaterialPlastic
Connection Size2"
Drum CapacityGeneric
Float Dia.1 1/8"
Float MaterialHDPE
Gasket MaterialDuro Nitrile
Pressure Rating70 psi
Resolution1/8 Of A Tank
Rivet MaterialBrass
Rod FinishGalvanized
Rod MaterialSteel
Tank Depth49"
Temp. Range-20°F to +120°F
TypeTank
Extension Length0"
FeaturesCan Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod MaterialGalvanized Steel
For Container CapacityNo Exact Capacity
For Container Depth49"
For Container TypeNo Specific Style
For Liquid TypeDiesel, Gasoline, Hydraulic Oil
Graduation MarksEmpty, Full, 1/8 Increments
Increment Of VariationPrimary 1/4, Secondary 1/8
Pipe Size2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)142.24
Ship width (cm)15.24
HS code9026106000
Country of OriginUS

Product Variants

ProductModelExtension LengthConnection SizeTank DepthBushing MaterialFloat MaterialGasket MaterialCalibration Unit MaterialAssemblyPrice
KRUEGER H-2-16 Therma Level Gauge, 2" NPT, 16" Depth, Galvanized Steel | AA7RVL 16L974 H-2-16-2"16"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-17 Therma Level Gauge, 2" NPT, 17" Depth, Galvanized Steel | AA7RVM 16L975 H-2-17-2"17"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-18 Therma Level Gauge, 2" NPT, 18" Depth, Galvanized Steel | AA7RVN 16L976 H-2-18-2"18"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-19 Therma Level Gauge, 2" NPT, 19" Depth, Galvanized Steel | AA7RVP 16L977 H-2-19-2"19"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-20 Therma Level Gauge, 2" NPT, 20" Depth, Galvanized Steel | AA7RVQ 16L978 H-2-20-2"20"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-21 Therma Level Gauge, 2" NPT, 21" Depth, Galvanized Steel | AA7RVR 16L979 H-2-21-2"21"AluminumHDPEDuro NitrilePlasticHDPE€46.18
KRUEGER H-2-22 Therma Level Gauge, 2" NPT, 22" Depth, Galvanized Steel | AA7RVT 16L980 H-2-22-2"22"AluminumHDPEDuro NitrilePlasticHDPE€46.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER H-2-49 Therma Level Gauge, 2 Inch NPT Opening, 49 Inch Depth, Galvanized Steel
€55.65 /unit