Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5TUW8 Lazy Tong Riveter 1/8 5/32 3/16 1/4 In | AE6LJH

WESTWARD 5TUW8 Lazy Tong Riveter, Alu, Steel, 1/4 In, 1/8 In, 3/16 In, 5/32 In Rivet Dia., Blind Rivet

Item: AE6LJH Model: 5TUW8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLazy Tong Riveter
Includes3/16" (5PXA6), 4 Nosepieces 1/8" (5PXA4), 5/32" (5PXA5) And 1/4" (5PXA7)
MaterialAluminum, Steel
Rivet Dia.1/4", 1/8", 3/16", 5/32"
Rivet TypeBlind Rivet
System Of MeasurementImperial
TypeLazy Tong Riveter
For Rivet MaterialAluminum
For Rivet TypeBlind
Rivet Tool TypeRivet Tool

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)4.83
Ship length (cm)37.59
Ship width (cm)22.35
HS code8205595560
Country of OriginTW

Product Variants

ProductModelTypeRivet Dia.MaterialIncludesAir ConsumptionHeightNose LengthMax. PressurePkg. Qty.Price
STANLEY MR77C Riveter Swivel Head Steel | AB7ZBF 24T310 MR77CSwivel Head1/8", 3/16", 3/32", 5/32"Steel(3)Interchangeable Heads For: 1/8, 3/16" dia Rivets, 3/32, 5/32----1€38.67
STANLEY MR55C5 Riveter Right Angle Steel Spring Loaded | AB7ZBG 24T311 MR55C5Right Angle1/8", 3/16", 3/32", 5/32"Steel(4)Interchangeable Heads For: 1/8, 3/16" dia Rivets, 3/32, 5/32----1€29.15
STANLEY MR33C Riveter Medium Duty Right Angle Steel | AB7ZBH 24T313 MR33CMedium Duty Right Angle1/8", 3/16", 5/32"Steel(3)Interchangeable Heads For: 1/8, 3/16" dia Rivets, 5/32----1€17.70
MARSON 79002 Rivet Tool Sets 1/8 5/32 3/16 Rivets | AC9LAA 3HEH4 79002Hand Riveter1/8", 3/16", 5/32"SteelTwo Intterchangeable Nosepieces----1€57.30
POP 61946 Rivet Tool Swivel 3/32 1/8 5/32 3/16 In | AD3JGF 3ZLW5 61946Swivel Head Manual1/8", 3/16", 3/32", 5/32"Steel1/8", 3/16" Nosepieces, 3/32", 5/32"----1€50.82
POP PS15-KIT Rivet Tool Kit 3/32 1/8 5/32 3/16 In | AD3JGJ 3ZLX6 PS15-KITProfessional Rivet Kit1/8", 3/16", 3/32", 5/32"Steel1/8 And 3/16" Rivets, 1/8" And 3/16" Rivet Washers, 1/8, 3/16" Nosepieces, 3/32, 5/32, Nosepiece Wrench, Plastic Case----1€132.35
MARSON HP-2 Riveter Deluxe 3/32 1/8 5/32 3/16 In | AE2EWL 4X577 HP-2Hand Riveter1/8", 3/16", 3/32", 5/32"Aluminum AlloyInterchangeable Nosepieces----1€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5TUW8 Lazy Tong Riveter, Alu, Steel, 1/4 In, 1/8 In, 3/16 In, 5/32 In Rivet Dia., Blind Rivet
€189.52 /unit