Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE SLC008 Fuse, 8A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDN

LITTELFUSE SLC008 Fuse, 8A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body

Item: CY3GDN Model: SLC008Cross Ref: 486K28
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps8A
Body MaterialMelamine
Body StyleCylindrical
ClassG
Compatible Fuse Block SeriesGFB
Dc Voltage Rating170V DC
Diameter13/32"
ElementSingle
Equivalent Brand And SeriesBussmann SC, Littelfuse SLC, Mersen AG Series
Equivalent SeriesAG, SC, SLC
Fits Fuse Block StyleRejection
Fuse Size1 5/16" L x 13/32" dia.
Interrupt Rating100 kA at 600V AC, 10 kA at 170V DC
Length1 5/16"
SeriesSLC Series
SpeedTime Delay
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, ROHS, UL 248-5 CLASS G, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.33
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE SLC.500 Fuse, 1/2A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDF SLC.500SLC.500€11.93
LITTELFUSE SLC001 Fuse, 1A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDG SLC001SLC001€8.43
LITTELFUSE SLC002 Fuse, 2A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDH SLC002SLC002€10.73
LITTELFUSE SLC003 Fuse, 3A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDJ SLC003SLC003€11.52
LITTELFUSE SLC004 Fuse, 4A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDK SLC004SLC004€10.73
LITTELFUSE SLC005 Fuse, 5A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDL SLC005SLC005€10.73
LITTELFUSE SLC006 Fuse, 6A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body | CY3GDM SLC006SLC006€10.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE SLC008 Fuse, 8A, 600V AC, 1-5/16 Inch Length x 13/32 Inch Dia., Cylindrical Body
€9.83 /unit