Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55JA99 Micrometer Torque Wrench, 1/2 Inch Fixed, 24-1/2 Inch Length, 50 to 250 Feet-lbs | CE9VWE 55JA99

WESTWARD 55JA99 Micrometer Torque Wrench, 1/2 Inch Fixed, 24-1/2 Inch Length, 50 to 250 Feet-lbs

Item: CE9VWE Model: 55JA99
Limited Availability
€137.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration Certificate IncludedYes
Clockwise Accuracy-4% to +4%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size1/2"
Dual ScaleYes
Extended Data TestingNo
FinishChrome
HandleKnurled
Handle ColorBlue
Handle MaterialAluminum
Handle TypeKurled
Head MovementRatcheting
Head TypeStandard
Includes(1) Case
InsulatedYes
MaterialAlloy Steel
Min. Arc Swing
Non SparkingNo
Number Of Teeth72
Overall Length24 1/2"
Primary Scale Increments1 lbs.-ft.
Primary Scale Range50 lbs.-ft. to 250 lbs.-ft.
RatchetingYes
RotationCW/CCW
Secondary Scale Range75 N-m to 346 N-m
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Measurement TypeFoot-Pound
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
Corrosion ResistantYes
Overall Width1 5/8"
StandardsASME B 107.300
Torque Limiting MechanismClick Type
Torque Range50 lbs.-ft. to 250 lbs.-ft.
Weight5.04 lbs.

Shipping Info:

Ship weight (kg) 2.295
Country of OriginTW

Product Variants

ProductModelDrive SizeOverall LengthTether StyleNumber Of TeethTether CapableMin. Arc SwingSecondary Scale RangeTorque Measurement TypePrice
WESTWARD 6PAH9 Torque Wrench 3/8 Drive 15-80 Feet-lb. | AE9ZFZ 6PAH93/8"16"Tether Capable72Standard Tool-27.1 N-m to 115.2 N-mFoot-Pound, Newton Meter€154.21
WESTWARD 55JA98 Micrometer Torque Wrench, 1/2 Inch Fixed, 20 Inch Length, 20 to 150 Feet-lbs | CE9VWF 55JA98 55JA981/2"20"Not Tether Capable72Not Tether Capable34 N-m to 210 N-mFoot-Pound, Newton Meter€203.76
WESTWARD 55JA96 Micrometer Torque Wrench, Foot-Pound, Newton-Meter, 1 Inch Drive | CH6KHJ 55JA96 55JA961"48 5/8"-32-11.25°--€468.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55JA99 Micrometer Torque Wrench, 1/2 Inch Fixed, 24-1/2 Inch Length, 50 to 250 Feet-lbs
€137.68 /unit