Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-VLV-88 Needle Valve, Straight Fitting Style | CE9VDT 56DK39

USA SEALING ZUSA-VLV-88 Needle Valve, Straight Fitting Style

Item: CE9VDT Model: ZUSA-VLV-88Cross Ref: 56DK39
Limited Availability
€179.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialStainless Steel
ConnectionCompression
Fitting StyleStraight
Flow Rate0.09 GPM
GradeGrade 316
Handle MaterialStainless Steel
Length2"
Max. Flow0.09 GPM
Max. Pressure10000 psi
Pipe Size1/4"
Seal MaterialPTFE
Stem TypeStainless Steel
Temp. Rating+65°F to +450°F
Tube Size1/8"

Shipping Info:

Ship weight (kg) 0.135
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. FlowConnectionTube SizeFlow RateBody MaterialSeal MaterialMax. PressurePrice
USA SEALING ZUSA-VLV-89 Needle Valve, Straight Fitting Style | CE9VDU 56DK40 ZUSA-VLV-891/4"0.35 GPMCompression1/4"0.35 GPMStainless SteelPTFE10000 psi€169.84
USA SEALING ZUSA-VLV-90 Needle Valve, Straight Fitting Style | CE9VDV 56DK41 ZUSA-VLV-901/4"0.56 GPMCompression3/8"0.56 GPMStainless SteelPTFE10000 psi€183.81
USA SEALING ZUSA-VLV-91 Needle Valve, Straight Fitting Style | CE9VDW 56DK42 ZUSA-VLV-911/4"0.7 GPMCompression1/2"0.7 GPMStainless SteelPTFE10000 psi€223.30
USA SEALING ZUSA-VLV-96 Needle Valve, Straight Fitting Style | CE9VDX 56DK47 ZUSA-VLV-961/8"0.2 GPMFNPT1/4"0.2 GPMStainless SteelPTFE10000 psi€124.49
USA SEALING ZUSA-VLV-97 Needle Valve, Straight Fitting Style | CE9VDY 56DK48 ZUSA-VLV-971/4"0.35 GPMFNPT1/4"0.35 GPMStainless SteelPTFE10000 psi€145.42
USA SEALING ZUSA-VLV-98 Needle Valve, Straight Fitting Style | CE9VDZ 56DK49 ZUSA-VLV-983/8"0.56 GPMFNPT1/4"0.56 GPMStainless SteelPTFE10000 psi€158.31
USA SEALING ZUSA-VLV-99 Needle Valve, Straight Fitting Style | CE9VEA 56DK50 ZUSA-VLV-991/2"0.7 GPMFNPT1/4"0.7 GPMStainless SteelPTFE10000 psi€229.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-VLV-88 Needle Valve, Straight Fitting Style
€179.27 /unit