Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 55JA96 Micrometer Torque Wrench, Foot-Pound, Newton-Meter, 1 Inch Drive

Item: CH6KHJ Model: 55JA96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Drive Size1"
FinishChrome Plated
Handle ColorBlue
Handle MaterialAluminum
Handle TypeKnurled
Head MovementRatcheting
Head TypeStandard
InsulatedYes
MaterialAlloy Steel
Min. Arc Swing11.25°
Min. Number Of Cycles5000
Non SparkingNo
Number Of Teeth32
Overall Length48 5/8"
Overall Width2 3/4"
Visual/audible IndicatorsAudible Click
Calibration Certificate IncludedYes
Clockwise Accuracy+/- 4%
Corrosion ResistantYes
Extended Data TestingNo
IncludesCase
RotationCW/CCW
StandardsASME B 107.300
Torque AdjustabilityAdjustable
Torque Limiting MechanismClick Type
Torque SettingAdjustable
Weight19.38 lbs.

Shipping Info:

Ship weight (kg) 8.73
Country of OriginTaiwan

Product Variants

ProductModelDrive SizeOverall LengthTether StyleNumber Of TeethTether CapableMin. Arc SwingSecondary Scale RangeTorque Measurement TypePrice
WESTWARD 6PAH9 Torque Wrench 3/8 Drive 15-80 Feet-lb. | AE9ZFZ 6PAH93/8"16"Tether Capable72Standard Tool-27.1 N-m to 115.2 N-mFoot-Pound, Newton Meter€154.21
WESTWARD 55JA99 Micrometer Torque Wrench, 1/2 Inch Fixed, 24-1/2 Inch Length, 50 to 250 Feet-lbs | CE9VWE 55JA99 55JA991/2"24 1/2"Not Tether Capable72Not Tether Capable75 N-m to 346 N-mFoot-Pound€152.45
WESTWARD 55JA98 Micrometer Torque Wrench, 1/2 Inch Fixed, 20 Inch Length, 20 to 150 Feet-lbs | CE9VWF 55JA98 55JA981/2"20"Not Tether Capable72Not Tether Capable34 N-m to 210 N-mFoot-Pound, Newton Meter€203.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 55JA96 Micrometer Torque Wrench, Foot-Pound, Newton-Meter, 1 Inch Drive
€478.12 /unit