Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 6PAH9 Torque Wrench 3/8 Drive 15-80 Feet-lb. | AE9ZFZ

WESTWARD 6PAH9 Torque Wrench 3/8 Drive 15-80 Feet-lb.

Item: AE9ZFZ Model: 6PAH9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer Torque Wrench
Calibration CertificateYes
Calibration Certificate IncludedYes
DirectionCW/CCW
Drive Size3/8"
HandleKnurled
Handle MaterialAluminum
Handle TypeKurled
Head TypeStandard
Includes(1) Case
MaterialAlloy Steel, Aluminum
Measurement TypeFoot Pound, Newton Meter
Min. Number Of Cycles5000
Non SparkingNo
Number Of Teeth72
Overall Length16"
RatchetingYes
Ratcheting Angle
Secondary Scale Increments0.68 N-m
Secondary Scale Range27.1 N-m to 115.2 N-m
SettingAutomatic Reset After Set Torque Achieved
Tether CapableStandard Tool
Tether StyleTether Capable
Torque Measurement TypeFoot-Pound, Newton Meter
Torque SettingAdjustable
Visual/audible IndicatorsAudible Click
RotationCW/CCW
StandardsANSI B107.14
Torque Limiting MechanismClick Type

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)8.38
Ship length (cm)50.04
Ship width (cm)7.11
HS code8466100175
Country of OriginTW

Product Details:

    • 6PAH9 is a suggested replacement of 23NN54

Product Variants

ProductModelDrive SizeOverall LengthTether StyleNumber Of TeethTether CapableMin. Arc SwingSecondary Scale RangeTorque Measurement TypePrice
WESTWARD 55JA99 Micrometer Torque Wrench, 1/2 Inch Fixed, 24-1/2 Inch Length, 50 to 250 Feet-lbs | CE9VWE 55JA99 55JA991/2"24 1/2"Not Tether Capable72Not Tether Capable75 N-m to 346 N-mFoot-Pound€152.45
WESTWARD 55JA98 Micrometer Torque Wrench, 1/2 Inch Fixed, 20 Inch Length, 20 to 150 Feet-lbs | CE9VWF 55JA98 55JA981/2"20"Not Tether Capable72Not Tether Capable34 N-m to 210 N-mFoot-Pound, Newton Meter€203.76
WESTWARD 55JA96 Micrometer Torque Wrench, Foot-Pound, Newton-Meter, 1 Inch Drive | CH6KHJ 55JA96 55JA961"48 5/8"-32-11.25°--€468.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 6PAH9 Torque Wrench 3/8 Drive 15-80 Feet-lb.
€154.21 /unit