BROWNING 1179027 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HUB H160R13

BROWNING 1179027 H160R13 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9HUB Model: 1179027Cross Ref: H160R13
Limited Availability
€1,241.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1 1/8" to 3 3/4"
Chain Size160
Hub Dia.5 3/8"
Length Through Bore3.1406"
MaterialSteel
No. Of Teeth13
Outside Dia.9.314"
Pitch Dia.8.357"
TypeSingle Strand Type 4

Shipping Info:

Ship weight (kg) 7.074
Ship height (cm)23.65
Ship width (cm)23.65
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 3358405 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMJ H160R23 335840514.688"15.752"-5 3/8"5.2194"Single Strand Type 6C Hub Both SidesYes€2,597.42
BROWNING H160R24 | AJ9GMK 335841315.322"16.392"-5 3/8"5.2194"Single Strand Type 6C Hub Both SidesYes€2,479.22
RFQ
BROWNING 3995883 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GML H160R30 399588319.134"20.229"1 3/8" to 3 5/8"5 3/8"5.2194"Single Strand Type 6--€3,419.26
BROWNING 3358454 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GMM H160S30 335845419.134"20.229"1 7/8" to 4 3/16"6.365"7.1949"Single Strand Type 6--€3,300.22
BROWNING 1179019 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HUA H160R12 11790197.728"8.664"-5 3/8"3.4063"Single Strand Type 4B Hub One SideYes€1,232.06
BROWNING 1179035 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HUC H160R14 11790358.988"9.962"-5 3/8"3.1406"Single Strand Type 4B Hub One SideYes€1,239.56
BROWNING 1179043 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HUD H160R15 11790439.62"10.608"-5 3/8"3.1406"Single Strand Type 4B Hub One SideYes€1,473.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1179027 H160R13 Roller Chain Sprocket, Bushed Bore, Steel
€1,241.78 /unit