Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52NZ97 Drive Fitting Installation Tool, Straight, 0.6875 Inch Overall Dia | CU9XRM

WESTWARD 52NZ97 Drive Fitting Installation Tool, Straight, 0.6875 Inch Overall Dia

Item: CU9XRM Model: 52NZ97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Tool
ColorWhite Zinc Plated
For Use WithStraight Drive Fittings
MaterialSteel
Overall Dia.0.688"
Overall Length4 1/2"
TypeDrive Fitting Installation Tool , Straight
Compatible With Grainger Part Number52NZ23, 52NZ28, 52NZ29, 52NZ33, 52NZ34, 52NZ47, 52NZ48, 52NZ49, 52NZ50, 52NZ73, 52NZ78, 52NZ82, 52NZ84, 52NZ85, 52NZ86, 52NZ95, 52PA03, 52PA04, 52PA05, 52PA07, 52PA08, 52PA09, 52PA10, 52PA11, 52PA13, 52PA14, 52PA20, 52PA21, 52PA22
Food GradeNo
Product TypeDrive Fitting Installation Tool
Wetted MaterialsSteel

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMaterialOverall LengthOverall Dia.Price
WESTWARD 52NZ98 Drive Fitting Installation Tool, Angled, 0.6875 Inch Overall Dia | CU9XRT 52NZ98Steel4 1/2"0.688"€21.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ97 Drive Fitting Installation Tool, Straight, 0.6875 Inch Overall Dia
€19.49 /unit