Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 5SS19 Antiligature Mortise Lockset Lever Classroom | AC6BBR 32J496

MARKS USA 5SS19GG/32D Antiligature Mortise Lockset Lever Classroom

Item: AC6BBR Model: 5SS19GG/32DCross Ref: 32J496
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,540.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntiligature Mortise Lockset
Backset2 3/4"
Case MaterialSteel
Case Size4 3/16" x 6 1/16" x 7/16"
FinishPolish Stainless
Fire RatingYes
FunctionClassroom Security
Keyway TypeMarks C
Location TypeSchools
Number Of Keys2
Required Door Thickness1 3/4"
Strike TypeASA, Curved Lip
StyleLever
Trim StyleRose
Ada CompliantYes
Ansi Lockset FunctionClassroom
Door Thickness - Maximum1 3/4"
FeaturesClutch Lever, Needle Bearings
General Lockset FunctionClassroom Lever Locksets
Hand OrientationNon Handed
Ligature ResistanceLigature-Resistant
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleSS19 Lever
Lockset TypeMechanical
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)27.31
Ship length (cm)13.65
Ship width (cm)13.34
HS code8301406030
Country of OriginDO

Product Details:

    • Sub-Brand: LIFE SAVER

Product Variants

ProductModelFinishRequired Door ThicknessBacksetStyleFire RatingKeyway TypeHandle TypePrice
MARKS USA 5SS19 Antiligature Mortise Lockset Lever Rose Office Satin | AC6BAV 32J476 5SS19D/32DSatin Stainless1 3/4"2 3/4"LeverYesMarks C-€1,312.11
MARKS USA 5SS19 Antiligature Mortise Lockset Lever Rose Vestibule Commercial | AC6BAW 32J477 5SS19DW/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks C-€1,314.44
MARKS USA 5SS19 Antiligature Mortise Lockset Lever SS19 Office Commercial | AC6BAX 32J478 5SS19E/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks CLever€1,312.11
MARKS USA 5SS19 Antiligature Mortise Lockset Lever Rose Storeroom Institution | AC6BAY 32J479 5SS19EW/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks CLever€1,312.11
MARKS USA 5SS19 Antiligature Mortise Lockset Lever SS19 Classroom Schools | AC6BAZ 32J480 5SS19J/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks C-€1,314.44
MARKS USA 5SS19 Antiligature Mortise Lockset Lever SS19 Institutional Marks-C | AC6BBC 32J483 5SS19GL/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks CLever€1,314.44
MARKS USA 5SS19 Antiligature Mortise Lockset Lever SS19 Storeroom Commercial | AC6BBD 32J484 5SS19EL/32DPolish Stainless1 3/4"2 3/4"LeverYesMarks C-€1,682.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 5SS19GG/32D Antiligature Mortise Lockset Lever Classroom
€1,540.58 /unit