Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52NZ98 Drive Fitting Installation Tool, Angled, 0.6875 Inch Overall Dia | CU9XRT

WESTWARD 52NZ98 Drive Fitting Installation Tool, Angled, 0.6875 Inch Overall Dia

Item: CU9XRT Model: 52NZ98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstallation Tool
ColorWhite Zinc Plated
For Use WithAngled Drive Fittings
MaterialSteel
Overall Dia.0.688"
Overall Length4 1/2"
TypeAngled , Drive Fitting Installation Tool
Compatible With Grainger Part Number52NZ23, 52NZ28, 52NZ29, 52NZ33, 52NZ34, 52NZ47, 52NZ48, 52NZ49, 52NZ50, 52NZ73, 52NZ78, 52NZ82, 52NZ84, 52NZ85, 52NZ86, 52NZ95, 52PA03, 52PA04, 52PA05, 52PA07, 52PA08, 52PA09, 52PA10, 52PA11, 52PA13, 52PA14, 52PA20, 52PA21, 52PA22
Food GradeNo
Product TypeDrive Fitting Installation Tool
Wetted MaterialsSteel

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMaterialOverall LengthOverall Dia.Price
WESTWARD 52NZ97 Drive Fitting Installation Tool, Straight, 0.6875 Inch Overall Dia | CU9XRM 52NZ97Steel4 1/2"0.688"€21.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ98 Drive Fitting Installation Tool, Angled, 0.6875 Inch Overall Dia
€20.73 /unit