REMCO 67755 Mixing Scraper Without Hole 40 Length White | AF3PXE 8AP65

REMCO 67755 Mixing Scraper Without Hole, 40 Inch Length, White

Item: AF3PXE Model: 67755Cross Ref: 8AP65
In Stock

Get it by Thursday, Jun 12

€53.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Paddle Scraper
Blade Length13"
Blade Width6"
ColorWhite
Handle TypeT Handle
MaterialPolypropylene
Metal DetectableNo
Overall Length40"
TypeNo Hole
Working Temp.-22°F to +176°F
Certified Attribute KeyYes No
Design1 Piece
Fda CompliantYes
Handle StyleT Handle
Maximum Temperature266°F
Nsf CertifiedNo
Perforated/solidSolid

Shipping Info:

Ship weight (kg) 0.9821
Ship height (cm)3.56
Ship length (cm)101.6
Ship width (cm)15.24
HS code3924104000
Country of OriginUS

Product Variants

ProductModelColorMaterialMetal DetectableOverall LengthBlade LengthBlade WidthPrice
REMCO 67753 Mixing Scraper Without Hole 40" Length Blue | AF3PYM 8APZ9 67753BluePolypropyleneNo40"13"6"€48.20
REMCO 67752 Mixing Scraper With Hole 40" Length Green | AF3PYN 8AR01 67752GreenPolypropyleneNo40"13"6"€48.20
REMCO 67756 Mixing Scraper Without Hole 40" Length Yellow | AF4DXM 8TKZ7 67756YellowPolypropyleneNo40"13"6"€48.20
REMCO 67754 Mixing Scraper Without Hole 40" Length Red | AF4NLG 9DLJ3 67754RedPolypropyleneNo40"13"6"€48.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 67755 Mixing Scraper Without Hole, 40 Inch Length, White
€53.02 /unit