Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 45FG54 Grease Coupler, 5/8 Inch, Use With 5/8 Inch Button Head Grease Fittings | CU9XVN

WESTWARD 45FG54 Grease Coupler, 5/8 Inch Size

Item: CU9XVN Model: 45FG54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Coupler
Accessory TypeGrease Coupler
Connection TypeZerk
FeaturesInstantly Connects Direct Onto Any 3 Or 4 Jaw Grease Coupler, No Need Of Threading, Save Time
For Use With5/8 In Button Head Grease Fittings
IncludesGrease Fitting
MaterialSteel, Zinc
Max. Pressure3000 psi
Min. Burst Pressure3000 psi
Operating Pressure3000 psi
Size5/8"
Sub-categoryAdapters And Couplers
Burst Pressure3000 psi
Coupler StyleRight Angle
Coupler TypeQuick-Connect Coupler
Maximum Operating Pressure3000 psi
Overall Width10 1/2"
Product TypeQuick-Connect Coupler

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelOperating PressureMaterialConnection TypeMax. PressureMin. Burst PressureSizeOutside Dia.Connection SizePrice
WESTWARD 1ZTC8 Coupler 7000 Psi 360 Degree Swivels | AB4QAW 1ZTC8---7000 psi----€39.92
WESTWARD 19XH26 Grease Coupler 19/32 Inch 1/8 Inch Npt (f) | AF6LGM 19XH266000 psi--6000 psi10000 psi-0.594"-€5.20
WESTWARD 19XH27 Grease Coupler 21/32 Inch 1/8 Inch Npt (f) | AF6LGN 19XH2710000 psi--10000 psi13000 psi-0.656"-€6.96
WESTWARD 45CT61 Grease Coupler, 90 Deg, 3.44 Inch Overall Length, White, 6000 PSI Max. Pressure | CU9XRP 45CT616000 psiSteel-6000 psi----€23.43
WESTWARD 45FG40 Grease Coupler, 1/2 Inch, Use With Grease Guns, 1/8 Inch FNPT | CU9XVL 45FG4010000 psiSteelFNPT10000 psi10000 psi1/2"-1/8"€9.33
WESTWARD 45FG51 Grease Coupler, 1/2 Inch, Use With Hand Operated Grease Guns | CU9XVM 45FG516000 psiSteelZerk6000 psi6000 psi1/2"--€21.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 45FG54 Grease Coupler, 5/8 Inch Size
€22.89 /unit