MERSEN FERRAZ S300741 Fuse, 2800A | CH6BMZ PC76UD85V28CP11

MERSEN FERRAZ S300741 PC76UD85V28CP11 Fuse, 2800A

Item: CH6BMZ Model: S300741Cross Ref: PC76UD85V28CP11
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 3.0753
Ship height (cm)8.99
Ship length (cm)24.51
Ship width (cm)8.51

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A300725 Fuse, 1000A | CH4UGB PC272UD13C10CTF A300725A300725-
RFQ
MERSEN FERRAZ B300726 Fuse, 1100A | CH4WJL PC272UD13C11CTF B300726B300726-
RFQ
MERSEN FERRAZ D300728 Fuse, 1400A | CH4WZR PC272UD11C14CTF D300728D300728-
RFQ
MERSEN FERRAZ E301994 Fuse, 1800A | CH4XCZ PC272UD90V18CTF E301994E301994-
RFQ
MERSEN FERRAZ H300732 Fuse, 1000A | CH4YUD PC273UD13C10CTF H300732H300732-
RFQ
MERSEN FERRAZ J300733 Fuse, 1100A | CH4ZCP PC273UD13C11CTF J300733J300733-
RFQ
MERSEN FERRAZ J302228 Fuse, 1600A | CH4ZCW PC273UD11C16CTF J302228J302228-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ S300741 PC76UD85V28CP11 Fuse, 2800A